Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 2NO/2NC, 480VAC, 10A

  • Mfr # CA2KN22T7

  • Zoro # G2108547


product price: $51.89
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2KN22T7
Zoro #
G2108547
UPC #
785901064930
Country of Origin
France

Dimensions

Body Height - Relay
2.28 in
Body Depth - Relay
2.24 in
Body Width - Relay
1.77 in
Overall Height - Relay
2.28 in
Height
58 mm
Width
45 mm
Depth
57 mm
Body Width
1.77 in
Body Depth
2.24 in
Body Height
2.28 in
Overall Height
2.28 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
480V AC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(2) SPST-NC, (2) SPST-NO
Mounting - Relay
DIN Rail, Surface
Coil Rating
30VA Inrush, 4.5VA Sealed
Standards
CSA Certified, RoHS Compliant, UKCA, UL Listed
Item
IEC Control Relay
Response Time
10 to 20 msec (Coil De-Energisation and NO Opening), 10 to 20 msec (Coil Energisation and NO Closing), 15 to 25 msec (Coil De-Energisation and NC Closing), 5 to 15 msec (Coil Energisation and NC Opening)
Hz - Electrical
50 Hz, 60 Hz
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Nickel
Hz
50/60
Mounting
Din Rail/Panel
Power Consumption - Relay
4.5 VA
Contact Form
2NO/2NC
Contactor Application
control circuit
Operating Altitude
6561.68 ft (2000 m) without derating
Pole Contact Composition
2 NO + 2 NC
Non Overlap Distance
0.5 m
Operating Time
10...20 ms coil de-energisation and NO opening || 10...20 ms coil energisation and NO closing || 15...25 ms coil de-energisation and NC closing || 5...15 ms coil energisation and NC opening
Non-Overlap Time
1.5 ms on de-energisation between NC and NO contacts || 1.5 ms on energisation between NC and NO contacts
Shock Resistance
10 gn control relay open || 15 gn control relay closed
Connections - Terminals
1 x 0.34-1.5 mm²flexible with cable end || 1 x 0.34-2.5 mm²flexible with cable end || 1 x 0.75-0.75 mm²flexible without cable end || 1 x 1.5-1.5 mm²solid || 2 x 4-4 mm²flexible without cable end || 2 x 4-4 mm²solid
Device Short Name
CA2K
[Ui] Rated Insulation Voltage
690 V BS 5424 || 690 V IEC 60947 || 750 V VDE 0110 group C || 600 V CSA C22.2 No 14
Ambient Air Temperature For Storage
-50-80°C
Vibration Resistance
2 gn 5-300 Hz control relay open || 4 gn 5-300 Hz control relay closed
Range
TeSys
Mechanical Durability
10000000 cycles
Utilisation Category
AC-15
Hold-In Power Consumption In Va
4.5-4.5 VA 20°C)
Associated Fuse Rating
10 A gG <= 690 V IEC 60947 || 10 A gG <= 690 V VDE 0660
Control Circuit Voltage Limits
drop-out <= 0.2 Uc 50/60 Hz 50°C) || operational 0.8...1.15 Uc 50/60 Hz 50°C)
Inrush Power In Va
30-30 VA 20°C)
Tightening Torque
0.8-1.3 N.m screw clamp terminals 1.5-4 mm² Philips M6
[Ith] Conventional Free Air Thermal Current
10 A 50°C
Immunity To Microbreaks
2 ms
Product Or Component Type
control relay
Coil Type
standard
Product Name
TeSys CAK
Flame Retardance
class C2 conforming to NF F 16-101 || class C2 conforming to NF F 16-102 || V1 conforming to UL 94
Minimum Switching Voltage
17 V
Minimum Switching Current
5 mA
Protective Treatment
TC IEC 60068
Product Certifications
UL || CSA || UKCA
[Ue] Rated Operational Voltage
<= 690 V AC <= 400 Hz
Heat Dissipation
1.3-1.3 W 50/60 Hz
Control Circuit Type
AC
Maximum Operating Rate
10000 cyc/h 20°C
Coil Technology
without integral suppression device
Ip Degree Of Protection
IP2X conforming to VDE 0106
Insulation Resistance
> 10 MOhm
[Uc] Control Circuit Voltage
480 V AC 50/60 Hz
Ambient Air Temperature For Operation
-25-50°C
Mounting Style
DIN Rail and Surface
Power Consumption
4.5 VA
Weight
0.4 lb
Coil Voltage
480V AC
IP Rating
IP2X
Compatible with Series
TeSys K Control Relays
Relay Style
IEC
Input Voltage
480V AC
Current Rating
10 A
Frequency
50/60 Hz
Number of Pins
10
Electrical Connection
Screw Clamp
Contact Rating (DC)
2 A @ 125/250/600V
Minimum Operating Temperature
-13 Degrees F
Contact Rating (AC)
10 A @ 120/240/480/600V
Maximum Operating Temperature
122 Degrees F
Conventional Free Air Thermal Current
10 A (at 122°F (50°C))
Rated Operational Voltage
Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Rated Insulation Voltage
690 V BS 5424; 690 V IEC 60947; 750 V VDE 0110 group C; 600 V CSA C22.2 No 14

Description

IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 480V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys K Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.