Zoro Homepage

IEC Control Relay, 3NO/1NC, 24VDC, 10A

  • Mfr # CA3KN31BD

  • Zoro # G0673933


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3KN31BD
Zoro #
G0673933
UPC #
785901500193
Country of Origin
France

Dimensions

Overall Height - Relay
2.28 in
Body Depth - Relay
2.24 in
Body Height - Relay
2.28 in
Body Width - Relay
1.77 in
Depth
57 mm
Width
45 mm
Height
58 mm
Body Width
1.77 in
Body Depth
2.24 in
Body Height
2.28 in
Overall Height
2.28 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V DC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(1) SPST-NC, (3) SPST-NO
Mounting - Relay
DIN Rail, Surface
Contact Material
Silver Nickel
Contact Amp Rating (Resistive)
10A
Item
IEC Control Relay
Response Time
10 msec (Coil De-Energisation and NO Opening), 15 msec (Coil De-Energisation and NC Closing), 25 to 35 msec (Coil Energisation and NC Opening), 30 to 40 msec (Coil Energisation and NO Closing)
Power Consumption - Relay
3.0 VA
Standards
CCC, CSA Certified, EAC, IEC, REACH, RoHS Compliant, UL Listed
Coil Rating
3VA Inrush, 3VA Sealed
Mounting
Din Rail/Panel
Contact Form
3NO/1NC
Minimum Switching Current
5 mA
Ambient Air Temperature For Storage
-50-80°C
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Mounting Support
rail || plate
Flame Retardance
V1 conforming to UL 94 || requirement 2 conforming to NF F 16-101 || requirement 2 conforming to NF F 16-102
Ip Degree Of Protection
IP2X
Contactor Application
control circuit
Tightening Torque
1.3 N.m screw clamp terminals flat Ø 6 mm || 1.3 N.m screw clamp terminals Philips No 2 6 mm || 1.3 N.m screw clamp terminals pozidriv No 2
[Ith] Conventional Free Air Thermal Current
10 A 50°C
Inrush Power In W
3-3 W 20°C)
Maximum Operating Rate
10000 cyc/h
Product Or Component Type
control relay
Range
TeSys
Associated Fuse Rating
10 A gG IEC 60947 || 10 A gG VDE 0660
Immunity To Microbreaks
2 ms
Irms Rated Making Capacity
110 A IEC 60947
Control Circuit Voltage Limits
operational 0.8...1.15 Uc 50°C) || drop-out 0.1...0.75 Uc 50°C)
Protective Treatment
TC IEC 60068
Hold-In Power Consumption In W
3-3 W 20°C
[Uc] Control Circuit Voltage
24 V DC
Pole Contact Composition
3 NO + 1 NC
Mechanical Robustness
vibrations contactor open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6 || shocks contactor open10 Gn for 11 ms IEC 60068-2-27 || shocks contactor closed15 Gn for 11 ms IEC 60068-2-27
Ambient Air Temperature For Operation
-25-50°C
Minimum Switching Voltage
17 V
Utilisation Category
AC-15 || DC-13
Operating Altitude
6561.68 ft (2000 m) without derating
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Non Overlap Distance
0.5 mm
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 750 V VDE 0110 group C || 690 V BS 5424 || 600 V CSA C22.2 No 14
Product Name
TeSys CAK
Heat Dissipation
3-3 W
Operating Time
10 ms coil de-energisation and NO opening || 30...40 ms coil energisation and NO closing || 15 ms coil de-energisation and NC closing || 25...35 ms coil energisation and NC opening
Device Short Name
CA3K
Control Circuit Type
DC standard
Insulation Resistance
> 10 MOhm
Connections - Terminals
screw clamp terminals 1 1.5-4 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.75-4 mm²flexible with cable end || screw clamp terminals 2 0.75-4 mm²flexible without cable end || screw clamp terminals 1 0.34-1.5 mm²flexible with cable end || screw clamp terminals 2 0.34-1.5 mm²flexible without cable end
Mechanical Durability
20 Mcycles
Relay Style
IEC
Maximum Operating Temperature
122 Degrees F
Electrical Connection
Screw Clamp
Mounting Style
DIN Rail and Surface
Input Voltage
24V DC
Contact Rating (DC)
2 A @ 125/250/600V
Compatible with Series
TeSys K Control Relays
Coil Voltage
24V DC
Power Consumption
3 W
Current Rating
10 A
Number of Pins
10
Weight
0.5 lb
Contact Rating (AC)
10 A @ 120/240/480/600V
Minimum Operating Temperature
-13 Degrees F
IP Rating
IP2X

Description

IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 3 W, IP Rating IP2X, Compatible with Series TeSys K Control Relays, Maximum Operating Temperature 122 Degrees F, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.