Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay, 4NO, 24VAC, 10A

  • Mfr # CA2KN40B7

  • Zoro # G2701937


product price: $59.15
/ea

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2KN40B7
Zoro #
G2701937
UPC #
785901903963
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
2.28 in
Body Width - Relay
1.77 in
Body Depth - Relay
2.24 in
Body Height - Relay
2.28 in
Width
45 mm
Height
58 mm
Depth
57 mm
Body Width
1.77 in
Overall Height
2.28 in
Body Height
2.28 in
Body Depth
2.24 in

Details

Item - Relay
IEC Style Control Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
10
Contact Form - Relay
(4) SPST-NO
Mounting - Relay
DIN Rail, Surface
Contact Amp Rating (Resistive)
10A
Hz - Electrical
50 Hz, 60 Hz
Contact Material
Silver Nickel
Hz
50/60
Power Consumption - Relay
4.5 VA
Mounting
Din Rail/Panel
Response Time
10 to 20 msec (Coil De-Energisation and NO Opening), 10 to 20 msec (Coil Energisation and NO Closing)
Coil Rating
30VA Inrush, 4.5VA Sealed
Standards
CCC, CSA Certified, EAC, IEC, REACH, RoHS Compliant, UL Listed
Item
IEC Control Relay
Contact Form
4NO
Protective Treatment
TC IEC 60068
Mounting Support
rail || plate
Insulation Resistance
> 10 MOhm
Operating Time
10...20 ms coil de-energisation and NO opening || 10...20 ms coil energisation and NO closing
[Ith] Conventional Free Air Thermal Current
10 A 50°C
Minimum Switching Voltage
17 V
Mechanical Durability
10 Mcycles
Hold-In Power Consumption In Va
4.5-4.5 VA 20°C)
Contactor Application
control circuit
Mechanical Robustness
vibrations contactor open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations contactor closed4 Gn, 5...300 Hz IEC 60068-2-6 || shocks contactor open10 Gn for 11 ms IEC 60068-2-27 || shocks contactor closed15 Gn for 11 ms IEC 60068-2-27
Irms Rated Making Capacity
110 A IEC 60947
Product Name
TeSys CAK
Tightening Torque
1.3 N.m screw clamp terminals flat Ø 6 mm || 1.3 N.m screw clamp terminals Philips No 2 6 mm || 1.3 N.m screw clamp terminals pozidriv No 2
Minimum Switching Current
5 mA
Ambient Air Temperature For Operation
-25-50°C
Inrush Power In Va
30-30 VA 20°C)
Pole Contact Composition
4 NO
Associated Fuse Rating
10 A gG IEC 60947 || 10 A gG VDE 0660
Heat Dissipation
1.3-1.3 W
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
Range
TeSys
Control Circuit Voltage Limits
drop-out 0.2...0.75 Uc 50°C) || operational 0.8...1.15 Uc 50°C)
Utilisation Category
AC-15 || DC-13
Maximum Operating Rate
10000 cyc/h
Connections - Terminals
screw clamp terminals 1 1.5-4 mm²solid || screw clamp terminals 2 1.5-4 mm²solid || screw clamp terminals 1 0.75-4 mm²flexible with cable end || screw clamp terminals 2 0.75-4 mm²flexible without cable end || screw clamp terminals 1 0.34-1.5 mm²flexible with cable end || screw clamp terminals 2 0.34-1.5 mm²flexible without cable end
[Uc] Control Circuit Voltage
24 V AC 50/60 Hz
Control Circuit Type
AC 50/60 Hz
Operating Altitude
6561.68 ft (2000 m) without derating
[Ui] Rated Insulation Voltage
690 V IEC 60947 || 750 V VDE 0110 group C || 690 V BS 5424 || 600 V CSA C22.2 No 14
Ambient Air Temperature For Storage
-50-80°C
Non Overlap Distance
0.5 mm
Ip Degree Of Protection
IP2X
[Ue] Rated Operational Voltage
<= 690 V <= 400 Hz
Product Or Component Type
control relay
Device Short Name
CA2K
Immunity To Microbreaks
2 ms
Flame Retardance
V1 conforming to UL 94 || requirement 2 conforming to NF F 16-101 || requirement 2 conforming to NF F 16-102
Electrical Connection
Screw Clamp
Compatible with Series
TeSys K Control Relays
Mounting Style
DIN Rail and Surface
Frequency
50/60 Hz
Power Consumption
4.5 VA
Input Voltage
24V AC
Contact Rating (AC)
10 A @ 120/240/480/600V
IP Rating
IP2X
Coil Voltage
24V AC
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
Current Rating
10 A
Contact Rating (DC)
2 A @ 125/250/600V
Weight
0.4 lb
Relay Style
IEC
Number of Pins
10

Description

IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys K Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.