Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Control Relay5NO240VAC10A

  • Mfr # CAD50U7

  • Zoro # G3038664


product price: $78.85
/ea
Sold in multiples of 16 for $1,261.60
Free Shipping & Returns

Key Features

Item - Relay
IEC Style Control Relay
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
12
Contact Form - Relay
(5) SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAD50U7
Zoro #
G3038664
UPC #
785901204923
Country of Origin
Indonesia

Dimensions

Body Height - Relay
3.03 in
Overall Height - Relay
3.03 in
Body Width - Relay
1.77 in
Body Depth - Relay
3.31 in
Body Depth
3.31 in
Body Height
3.03 in
Body Width
1.77 in
Overall Height
3.03 in
Width
45 mm
Depth
84 mm
Height
77 mm

Details

Item - Relay
IEC Style Control Relay
Coil Volts
240V AC
AC Contact Rating - Relay
10A @ 120/240/480/600V
DC Contact Rating - Relay
2.00A @ 125/250/600V
Number of Pins - Relay
12
Contact Form - Relay
(5) SPST-NO
Mounting - Relay
DIN Rail, Surface
Contact Form
5NO
Mounting
Din Rail/Panel
Item
IEC Control Relay
Coil Rating
70VA Inrush, 8VA Sealed
Hz
50/60
Hz - Electrical
50 Hz, 60 Hz
Standards
CSA Certified, EAC, IEC, RoHS Compliant, UKCA, UL Listed
Contact Amp Rating (Resistive)
10A
Power Consumption - Relay
8.0 VA
Response Time
12 to 22 msec (Coil Energisation and NO Closing), 4 to 12 msec (Coil De-Energisation and NO Opening)
Contact Material
Silver Nickel
Number of Pins
12
Contact Rating (AC)
10 A @ 120/240/480/600V
Power Consumption
8 VA
Maximum Operating Temperature
140 Degrees F
Current Rating
10 A
Contact Rating (DC)
2 A @ 125/250/600V
Coil Voltage
240V AC
Relay Style
IEC
IP Rating
IP2X
Weight
1.28 lb
Electrical Connection
Screw Clamp
Frequency
50/60 Hz
Compatible with Series
TeSys D Control Relays
Minimum Operating Temperature
-40 Degrees F
Input Voltage
240V AC
Mounting Style
DIN Rail and Surface
Minimum Switching Voltage
17 V
Non-Overlap Time
1.5 ms on energisation between NC and NO contact || 1.5 ms on de-energisation between NC and NO contact
[Ue] Rated Operational Voltage
<= 690 V AC 25...400 Hz
Mounting Support
plate || rail
Minimum Switching Current
5 mA
[Icw] Rated Short-Time Withstand Current
100 A - 1 s || 120 A - 500 ms || 140 A - 100 ms
Product Name
TeSys CAD
Hold-In Power Consumption In Va
8-8 VA 50 Hz 20°C)
Irms Rated Making Capacity
140 A AC IEC 60947-5-1 || 250 A DC IEC 60947-5-1
Pole Contact Composition
5 NO
Product Certifications
CB Scheme || CCC || UL || CSA || EAC || CE || UKCA
[Ith] Conventional Free Air Thermal Current
10 A 60°C
Contactor Application
control circuit
Tightening Torque
1.2 N.m screw clamp terminals Philips No 2 || 1.2 N.m screw clamp terminals flat Ø 6 mm || 1.2 N.m screw clamp terminals pozidriv No 2
Connections - Terminals
screw clamp terminals 1 1-4 mm²flexible without cable end || screw clamp terminals 2 1-4 mm²flexible without cable end || screw clamp terminals 1 1-4 mm²flexible with cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 1 1-4 mm²solid without cable end || screw clamp terminals 2 1-4 mm²solid without cable end
Product Or Component Type
control relay
Device Short Name
CAD
Maximum Operating Rate
180 cyc/mn
[Ui] Rated Insulation Voltage
600 V UL || 600 V CSA || 690 V IEC 60947-5-1
Operating Altitude
0...9842.52 ft (0...3000 m)
Control Circuit Voltage Limits
0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz || 0.8...1.1 Uc -40-60°C operational AC 50 Hz || 0.85...1.1 Uc -40-60°C operational AC 60 Hz || 1...1.1 Uc 60-70°C operational AC 50/60 Hz
Utilisation Category
AC-14 || AC-15 || DC-13
Inrush Power In Va
70-70 VA 50 Hz 20°C)
Associated Fuse Rating
10 A gG IEC 60947-5-1
Ambient Air Temperature For Operation
-40-60°C || 60-70°C with derating
Ambient Air Temperature For Storage
-60-80°C
Control Circuit Type
AC 50/60 Hz
Protective Treatment
TH IEC 60068
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947
Mechanical Durability
30 Mcycles
[Uc] Control Circuit Voltage
240 V AC 50/60 Hz
Operating Time
12...22 ms coil energisation and NO closing || 4...12 ms coil de-energisation and NO opening
Insulation Resistance
> 10 MOhm
Range
TeSys || TeSys Deca
Ip Degree Of Protection
IP2X front face VDE 0106
Mechanical Robustness
shocks control relay open10 Gn for 11 ms IEC 60068-2-27 || shocks control relay closed15 Gn for 11 ms IEC 60068-2-27 || vibrations control relay open2 Gn, 5...300 Hz IEC 60068-2-6 || vibrations control relay closed4 Gn, 5...300 Hz IEC 60068-2-6

Description

IEC Control Relay, Current Rating 10 A, Contact Form 5NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 240V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 8 VA, IP Rating IP2X, Compatible with Series TeSys D Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 3.31 in, Body Height 3.03 in, Body Width 1.77 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.