140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 1660 A @ 440V (Power Circuit)
Non-Overlap Time
1.5 ms
Switching Current
5 mA (Signalling Circuit)
Net Weight
2.5 kg
Shock Resistance
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.5 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.15 Uc (at -40-55°C 50/60 Hz), 1 to 1.15 Uc (at 55-70°C 50/60 Hz)
Rated Short-Time Withstand Current
250 A (at 40°C for 10 min Power Circuit), 580 A (at 40°C for 1 min Power Circuit), 1200 A (at 40°C for 10 s Power Circuit), 1400 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Control Circuit Type
AC 50/60 Hz standard
Control Circuit Voltage
110 V AC 50/60 Hz
Rated Operational Voltage
Power circuit Less than or Equal to 1000 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 6 Gn for 11 ms)
Pollution Degree
3
Rated Operational Current
200 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 150 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 150 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Utilisation Category
AC-4; AC-3; AC-1; AC-3e
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Conventional Free Air Thermal Current
200 A (at 140°F (60°C)) for power circuit
Inrush Power in VA
280 to 350 VA 60 Hz cos phi 0.9 (at 68°F (20°C)); 280 to 350 VA 50 Hz cos phi 0.9 (at 68°F (20°C))
Contactor Application
Motor control; Resistive load
Safety Reliability Level
B10d = 684932 cycles contactor with nominal load EN/ISO 13849-1; B10d = 10000000 cycles contactor with mechanical load EN/ISO 13849-1
Protective Treatment
THIEC 60068-2-30
Power Dissipation Per Pole
24 W AC-1; 13.5 W AC-3; 13.5 W AC-3e
Horsepower @ Three Phase - 208V AC
40 hp
Horsepower @ Three Phase - 480V AC
100 hp
Full Load Current - Inductive
150 A
Full Load Current - Resistive
200 A
Horsepower @ Three Phase - 240V AC
50 hp
Maximum Voltage Rating
1000V AC, 300V DC
Maximum Operating Temperature
140 Degrees F
Mounting Style
Plate, Rail
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Description
The Schneider Electric IEC Magnetic Contactor is a 3-pole, electrically operated switch rated for operation within specified electrical parameters. It features a 110 V AC coil and includes 3 main normally open contacts and 1 auxiliary contact (normally closed / normally open), with a protective cover included and compatibility with screw clamp terminals as specified by the manufacturer.
Coil voltage: 110 V AC
Poles/Contacts: 3P, 3 NO
Auxiliary contacts: 1 NC / 1 NO, mechanically linked
Electrical connections: compatible with screw clamp terminals as specified by the manufacturer
Protective cover: Included
Series: LC1D
Mounting: Plate; Rail
Dimensions (W x D x H): 120 mm x 136 mm x 158 mm
Net weight: 2.5 kg
IP rating: IP20 front face
Mounting and compatibility: Plate or Rail mounting; compatible with screw clamp terminals as specified by the manufacturer