Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 120V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1DT20G7

  • Zoro # G0849829


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1DT20G7
Zoro #
G0849829
UPC #
785901503163
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
92 mm
Overall Height
85 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, RINA, BV, GL, LROS, DNV, GOST, UL, CSA, CCC, THIEC 60068-2-30
Series
LC1D
Overvoltage Category
CAT III
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Features
Without Built-In Suppressor Module
Switching Current
5 mA (Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Watts Loss
2 to 3W
Operating Speed
3600 cycles per hr
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 250 A @ 440V (Power Circuit)
Mechanical Durability
15 Mcycles
Switching Voltage
17 V (Signalling Circuit)
Impedance
2.5 mOhm
Non-Overlap Time
1.5 ms
Net Weight
0.365 kg
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Tightening Torque
1.7 Nm
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Rated Short-Time Withstand Current
30 A (at 40°C for 10 min Power Circuit), 61 A (at 40°C for 1 min Power Circuit), 105 A (at 40°C for 10 s Power Circuit), 210 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Includes Protective Cover
Yes
Rated Insulation Volts
600/690V
IP Rating
IP20
Application
Resistive Load
Rated Breaking Capacity
250 A @ 440V
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Inrush VA
70 VA
Operating Time
4 to 19 ms (Opening), 12 to 22 ms (Closing)
Impulse Withstand Voltage
6 kV
Fire Rating
UL 94 V1
Signalling Circuit Frequency
25 to 400 Hz
Full Load Current - Resistive
20 A
Full Load Current - Inductive
20 A
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 20 A (at 60°C Power Circuit)
Maximum Voltage Rating
690V AC, 300V DC

Description

The IEC Magnetic Contactor, LC1D series, is an electrically operated switching device used to control power circuits in electrical control systems. It features a 4-pole, non-reversing design with 1NC/1NO auxiliary contacts and a 120 V AC coil rated for operation at 120 V AC within specified parameters. The unit is designed to be compatible with screw clamp terminals; includes a protective cover; has an IP20 ingress protection rating.

Application: Resistive Load

  • Coil voltage: 120 V AC
  • Series: LC1D
  • Poles: 4; non-reversing design (reversing capability not included)
  • Auxiliary contacts: 1NC/1NO (2 total)
  • Rated for operation within the specified voltage ranges
  • Terminals: Screw Clamp
  • Mounting: Plate, Rail
  • IP rating: IP20
  • Protective cover: Included
  • Dimensions: Height 85 mm; Width 45 mm; Depth 92 mm
  • Net weight: 0.365 kg
  • Standards: CSA C22.2 No 14; EN 60947-4-1; EN 60947-5-1; IEC 60947-4-1; IEC 60947-5-1; UL 508; and others listed
  • Fuse Amps (Power/Signalling): 25 A (Type 1 Power Circuit); 20 A (Type 2 Power Circuit); 10 A (Signalling Circuit)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.