Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 120V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D80008G7

  • Zoro # G0569451


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D80008G7
Zoro #
G0569451
UPC #
785901474524
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Height
127 mm
Overall Width
96 mm
Overall Depth
140 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Standards
EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, GB/T 14048.4, UL, CSA, CCC, EAC, UKCA, CB, EU-RO-MR by DNV-GL, THIEC 60068-2-30
Series
LC1D, TeSys
Application
Resistive Load
Features
Without Built-In Suppressor Module
Includes Protective Cover
No
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Net Weight
1.84 kg
IP Rating
IP20
Control Circuit Voltage Limits
Operational AC: 0.85 to 1.1 Uc (at -40 to 55°C 60 Hz), 0.8 to 1.1 Uc (at -40 to 55°C 50 Hz); Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 55°C 50/60 Hz)
Inrush VA
245 VA
Impedance
0.8 mOhm
Vibration Resistance
3 G (Contactor Closed), 2 G (Contactor Open)
Hold VA
26 VA
Operating Speed
3600 cycles per hr
Fuse Amps
200 A (Type 1 Power Circuit), 160 A (Type 2 Power Circuit)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Fire Rating
UL 94 V1
Operating Time
20 to 35 ms (Closing), 6 to 20 ms (Opening)
Mechanical Durability
4 Mcycles
Shock Resistance
10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
Overvoltage Category
CAT III
Rated Making Capacity
1100 A @ 440V (Power Circuit)
Rated Breaking Capacity
1100 A @ 440V
Impulse Withstand Voltage
8 kV
Electrical Durability
0.8 Mcycles (125 A, AC-1, Less than 440 V)
Rated Short-Time Withstand Current
640 A (at 40°C for 10 s Power Circuit), 990 A (at 40°C for 1 s Power Circuit), 135 A (at 40°C for 10 min Power Circuit), 320 A (at 40°C for 1 min Power Circuit)
Rated Insulation Volts
600/1000V
Watts Loss
6 to 10W
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Control Circuit Voltage
120 V AC 50/60 Hz
Utilisation Category
AC-1
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Power Dissipation Per Pole
12.5 W AC-1
Climatic Withstand
IACS E10 exposure to damp heat
Conventional Free Air Thermal Current
125 A (at 140°F (60°C)) for power circuit
Protective Treatment
THIEC 60068-2-30
Rated Operational Current
125 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Inrush Power in VA
245 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 245 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Contact Compatibility
M1
Pole Contact Composition
2 NO + 2 NC
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz
Control Circuit Type
AC 50/60 Hz
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Shocks contactor open 8 Gn for 11 ms); Vibrations contactor closed 3 Gn, 5 to 300 Hz); Shocks contactor closed 10 Gn for 11 ms)
Pollution Degree
3
Protective Cover
Without
Heat Dissipation
6 to 10 W at 50/60 Hz
Pvc Free
Yes
[Ui] Rated Insulation Voltage
power circuit 600 V CSA, power circuit 600 V UL, power circuit 1000 V IEC 60947-4-1
[Icw] Rated Short-Time Withstand Current
640 A 40°C - 10 s for power circuit, 990 A 40°C - 1 s for power circuit, 135 A 40°C - 10 min for power circuit, 320 A 40°C - 1 min for power circuit
Full Load Current - Inductive
80 A
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Maximum Operating Temperature
140 Degrees F
Maximum Voltage Rating
690V AC
Mounting Style
Plate, Rail

Description

The item is an IEC Magnetic Contactor (LC1D series, TeSys Deca) with four poles and a non-reversing operation. It uses a 120 V AC coil to switch power circuits and includes a 1NC/1NO auxiliary contact. This contactor is rated for use with resistive loads within specified parameters; it complies with relevant IEC standards for motor, lighting, and industrial load control.

Key features

  • Coil voltage: 120 V AC
  • Poles and auxiliary contacts: 4P; 2 NO + 2 NC; Auxiliary contact form: 1NC/1NO
  • Electrical connections: Screw Clamp terminals
  • Power circuit ratings: Rated making/breaking capacity 1100 A @ 440 V; Rated insulation voltage 600 V (UL/CSA) and 1000 V (IEC 60947-4-1); Rated operational current 125 A (≤60°C) at ≤440 V AC; Utilisation category AC-1; Rated voltage 690 V AC
  • Short-time and impulse withstand: 640 A (40°C, 10 s); 990 A (40°C, 1 s); 135 A (40°C, 10 min); 320 A (40°C, 1 min); Impulse withstand voltage 8 kV IEC 60947
  • Impedance and losses: Impedance 0.8 mΩ; Inrush VA 245 VA; Hold VA 26 VA; Heat dissipation 6–10 W (50/60 Hz)
  • Mechanical and electrical durability: Mechanical durability 4 Mcycles; Electrical durability 0.8 Mcycles
  • Physical dimensions and weight: Width 96 mm; Height 127 mm; Depth 140 mm; Net weight 1.84 kg
  • Mounting and enclosure: Mounting support via Rail and Plate; IP rating IP20; Protective cover: Without
  • Environmental and safety attributes: Pollution Degree 3; PVC Free; Mercury Free; Toxic Heavy Metal Free; Fire ratings: UL 94 V1; Fire resistance 1562°F (850°C) IEC 60695-2-1
  • Series and range: Series LC1D; Range TeSys Deca
  • Reversing capability: Non-Reversing
  • Certifications: UL; CSA; CCC; EAC; UKCA; CB; EU-RO-MR by DNV-GL
  • Operational and control details: designed to operate within the specified control circuit voltage range; specifications provided for proper application
  • Other: Associated fuse ratings 200 A gG (Type 1 Power Circuit) and 160 A gG (Type 2 Power Circuit); Impedance 0.8 mΩ; Rated insulating voltage for power circuit 600 V (UL/CSA) / 1000 V (IEC)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.