This item is Discontinued.

Schneider Electric IEC Magnetic Contactor, 3 Poles, 120V AC, 185, Reversing: No LC1F185G6

IEC Magnetic Contactor, 3 Poles, 120V AC, 185, Reversing: No (Discontinued)

  • Mfr # LC1F185G6
  • Zoro # G0968301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1F185G6
Zoro #
G0968301
UPC #
785901079804
Country of Origin
Czechia

Dimensions

Width
6.63in
Depth
6.93 in
Height
6.63 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
185
Action
Non-Reversing
Full Load Amps-Resistive
275
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
50
HP @ 3 Phase - 240V
60
HP @ 3 Phase - 480V
125
HP @ 3 Phase - 575V
150
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Frame / Series / Class / Code
TeSys
Standards
UL, CSA
Series
TeSys

Description

IEC Magnetic Contactor, Number of Poles 3, Series TeSys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.