IEC Magnetic Contactor, 1NC/1NO, 120V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D188G7

  • Zoro # G0569199


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
32 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D188G7
Zoro #
G0569199
UPC #
785901610694
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
99 mm
Overall Height
91 mm
Overall Width
45 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
32 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, GB/T 14048.4, UL, CSA, CCC, EAC, UKCA, CB, EU-RO-MR by DNV-GL, THIEC 60068-2-30
Series
LC1D
IP Rating
IP20
Electrical Durability
1 Mcycles (32 A, AC-1, Less than 440 V)
Inrush VA
70 VA
Rated Insulation Volts
600/690V
Signalling Circuit Frequency
25 to 400 Hz
Rated Breaking Capacity
300 A @ 440V
Tightening Torque
1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit)
Watts Loss
2 to 3W
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 60°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz)
Operating Speed
3600 cycles per hr
Features
Without Built-In Suppressor Module
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
Impulse Withstand Voltage
6 kV
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Switching Voltage
17 V (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Non-Overlap Time
1.5 ms
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Overvoltage Category
CAT III
Mechanical Durability
15 Mcycles
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Includes Protective Cover
Yes
Application
Resistive Load
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Net Weight
0.425 kg
Switching Current
5 mA (Signalling Circuit)
Rated Short-Time Withstand Current
145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Impedance
2.5 mOhm
Fire Rating
UL 94 V1
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Protective Treatment
THIEC 60068-2-30
Contact Compatibility
M6
Pole Contact Composition
2 NO + 2 NC
Rated Operational Current
32 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Power Dissipation Per Pole
2.5 W AC-1
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 32 A (at 140°F (60°C)) for power circuit
Heat Dissipation
2 to 3 W at 50/60 Hz
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Control Circuit Type
AC 50/60 Hz
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Pollution Degree
3
Protective Cover
With
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor open 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms)
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Control Circuit Voltage
120 V AC 50/60 Hz
Utilisation Category
AC-1; AC-3; AC-3e; AC-4
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Full Load Current - Inductive
18 A
Full Load Current - Resistive
32 A
Maximum Voltage Rating
690V AC
Mounting Style
Plate, Rail
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
Maximum Operating Temperature
140 Degrees F

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, 4-pole contactor suitable for use in resistive load applications. It operates with a coil voltage of 120V AC and features mechanically linked auxiliary contacts (1 NO + 1 NC) conforming to IEC standards. The contactor has an average impedance of 2.5 mOhm and is tested to meet the requirements of IACS E10 and IEC 60947-1 Annex Q category D standards for damp heat exposure. Its connections are facilitated through screw clamp terminals compatible with various cable stiffness types.

Key Features:

  • Auxiliary Contact Form: Provides one normally closed (NC) and one normally open (NO) auxiliary contact.
  • Coil Voltage: Operates at a coil voltage of 120V AC.
  • Connections - Terminals: Uses screw clamp terminals for both control circuit and power circuit, accommodating flexible or solid cables without or with cable ends.
  • Control Circuit Type: Compatible with an alternating current (AC) control circuit type, designed to operate at frequencies of either 50 Hz or 60 Hz.
  • Electrical Durability: Has been tested to perform up to one million cycles under specific conditions (32 A, AC-1, Less than 440 V).
  • Full Load Amps-Inductive/Resistive: Supports full load inductive currents up to18 A and resistive currents up to32 A.
  • Mechanical Durability: Tested for mechanical performance up to fifteen million cycles.
  • Number of Poles: Comes equipped with four poles for electrical operation.
  • Rated Operational Current/Voltage: Rated for operational currents up to32 A at temperatures less than140°F(60°C), and compatible within voltage ranges equal or lesser than690 V AC across a frequency range from25 Hzto400 Hz in the power circuit
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.