IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Screw

  • Mfr # LC1D40A6BBE

  • Zoro # G610190372


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D40A6BBE
Zoro #
G610190372
UPC #
3606489493608
Country of Origin
France

Dimensions

Overall Height
4.8 in
Overall Depth
4.72 in
Overall Width
2.17 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Deca Green
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 240V AC
5 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
30 hp
Full Load Current - Resistive
200 A
Horsepower @ Single Phase - 120V AC
3 hp
Electrical Operating Durability
2,000,000 (AC-3), 2,000,000 (AC-3e), 700,000 (AC-1)
Horsepower @ Three Phase - 600V AC
30 hp
Mounting Style
DIN Rail, Plate
Horsepower @ Three Phase - 240V AC
10 hp
Embedded Surge Suppressor
No
Full Load Current - Inductive
40 A
Frequency
50 Hz
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
6,000,000
Resistance Properties
Fire Resistant, Insulation Resistant
Phase
Three

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing device with a 24 V DC coil. It includes two auxiliary contacts configured as 1NC/1NO and uses screw terminals. Part of the TeSys Deca Green line, it is compatible with DIN Rail and Plate mounting options and is rated for operation within specified voltage ranges in three-phase systems with an IP20 enclosure.

Key features

  • Coil voltage: 24 V DC
  • Poles/Phase: 3 poles, Three-phase
  • Reversing capability: Non-Reversing
  • Auxiliary contacts: 2 total (1NC/1NO)
  • Terminal connection: Screw
  • Maximum voltage rating: 690 V AC
  • Frequency: 50 Hz
  • IP rating: IP20
  • Mounting style: DIN Rail, Plate
  • Series: TeSys Deca Green
  • Standards: CSA C22.2 No 60947-4-1; EN/IEC 60947-4-1; EN/IEC 60947-5-1; IEC 60335-1; UL 60947-4-1
  • Mechanical durability: tested for a specified number of mechanical cycles (see product specifications)
  • Electrical durability (AC-3/AC-3e/AC-1): tested for electrical switching endurance within specified conditions
  • Full load amps: Inductive 150 A; Resistive 200 A
  • Full load current: Inductive 40 A; Resistive 200 A
  • Horsepower (HP): 3 hp @ 120 V; 5 hp @ 240 V; 10 hp @ 208 V; 10 hp @ 240 V; 30 hp @ 480 V; 30 hp @ 600 V
  • Overall dimensions: Depth 4.72 in; Height 4.8 in; Width 2.17 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.