IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 3 P, Spring Type

  • Mfr # LC1G500EHEN

  • Zoro # G110190377


product price:  $3,063.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
3
Full Load Amps-Inductive
630 A
Full Load Amps-Resistive
700 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1G500EHEN
Zoro #
G110190377
UPC #
3606481921895
Country of Origin
China

Dimensions

Overall Width
5.51 in
Overall Height
8.86 in
Overall Depth
4.8 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
3
Full Load Amps-Inductive
630 A
Full Load Amps-Resistive
700 A
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
Series
TeSys Giga
IP Rating
IP20
Embedded Surge Suppressor
No
Mechanical Operating Durability
8,000,000
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Phase
Single
Maximum Voltage Rating
1000V AC
Includes Auxiliary Contacts
Yes
Mounting Style
Plate
Minimum Operating Temperature
-13 Degrees F
Contactor Style
IEC
Full Load Current - Inductive
500 A
Full Load Current - Resistive
700 A

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, spring-type device used to switch power circuits in control applications. It has a coil voltage range of 48V-130V (AC/DC) and includes two auxiliary contacts configured as 1NC/1NO. This unit is part of the TeSys Giga series and is rated for use in single-phase systems with a plate mounting configuration.

Item: IEC Magnetic Contactor

  • Series: TeSys Giga
  • Poles: 3
  • Phase: Single
  • Coil Voltage: 48V-130V AC/DC
  • Auxiliary Contacts: 2 (1NC/1NO)
  • Auxiliary Contact Form: 1NC/1NO
  • Terminal Connection Type: Spring Type
  • Mounting Style: Plate
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Maximum Voltage Rating: 1000V AC
  • Maximum Operating Temperature: 140 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Mechanical Durability: 8,000,000 cycles
  • Overall Dimensions (L x W x H): 4.8 in depth, 5.51 in width, 8.86 in height
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
  • Includes Auxiliary Contacts: Yes
  • Maximum Voltage Rating (explicit): 1000V AC
  • Full Load Current (Inductive): 500 A
  • Full Load Amps - Inductive: 630 A
  • Full Load Current - Resistive: 700 A
  • Full Load Amps - Resistive: 700 A
  • Item Type: IEC Magnetic Contactor
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.