IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 4 P, Spring Type

  • Mfr # LC1G1154EHEA

  • Zoro # G210354709


product price: $1,178.99
/ea
Sold in multiples of 6 for $7,073.94
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1G1154EHEA
Zoro #
G210354709
UPC #
3606481922625
Country of Origin
China

Dimensions

Overall Height
10.04 in
Overall Depth
7.6 in
Overall Width
5.63 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
4
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
IP Rating
IP20
Series
TeSys Giga
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Mounting Style
Plate
Phase
Single
Frequency
50/60 Hz
Contactor Style
IEC
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
8,000,000
Maximum Voltage Rating
1000V AC
Maximum Operating Temperature
140 Degrees F
Full Load Current - Inductive
115 A
Full Load Current - Resistive
250 A

Description

The Schneider Electric IEC Magnetic Contactor is a 4-pole, electrically operated switching device that opens and closes power contacts to control loads in IEC-standard circuits. It features two auxiliary contacts configured as 1NC/1NO and is rated for operation within the specified coil voltage range of 48–130 V AC/DC. Designed for use in IEC-standard circuits; compatible with standard mounting configurations.

Item: IEC Magnetic Contactor

  • Poles: 4
  • Auxiliary contacts: 2 (1NC/1NO)
  • Auxiliary Contact Form: 1NC/1NO
  • Coil voltage: 48–130 V AC/DC
  • Frequency: 50/60 Hz
  • Embedded Surge Suppressor: Does not include an integrated surge suppressor.
  • Maximum Voltage Rating: rated for voltages up to 1000V AC as specified by standards.
  • IP Rating: IP20
  • Maximum Operating Temperature: 140 Degrees F
  • Minimum Operating Temperature: -13 Degrees F
  • Mechanical Operating Durability: has a mechanical durability rating based on testing per applicable standards.
  • Mounting Style: Plate
  • Series: TeSys Giga
  • Standards: CSA C22.2 No 60947-4-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, JIS C8201-4-1, JIS C8201-5-1, UL 60947-4-1
  • Terminal Connection Type: Spring Type
  • Full Load Amps-Inductive: rated for continuous current at specified load conditions within standard ratings.
  • Full Load Amps-Resistive: rated for continuous current at specified load conditions within standard ratings.
  • Full Load Current - Inductive: 115 A
  • Full Load Current - Resistive: 250 A
  • Overall Depth: 7.6 in
  • Overall Height: 10.04 in
  • Overall Width: 5.63 in
  • Phase: Single
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.