IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE25G7

  • Zoro # G603481098


product price:  $55.39
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE25G7
Zoro #
G603481098
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3.03 in
Overall Width
1.77 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Enclosure NEMA Rating
3R; 4
Reversing
No
HP @ 3 Phase - 575V
15 hp
Frame / Series / Class / Code
TeSys
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Switching Current
5 mA (Signalling Circuit)
Impulse Withstand Voltage
6 kV
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
Net Weight
0.33 kg
Electrical Durability
1 Mcycles (25 A, AC-3, Less than 440 V); 0.6 Mcycles (32 A, AC-1, Less than 440 V)
Rated Insulation Volts
600/690V
Tightening Torque
1.7 Nm
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Non-Overlap Time
1.5 ms
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Impedance
2.5 mOhm
Operating Speed
3600 cycles per hr
Watts Loss
2 to 3W
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Overvoltage Category
CAT III
Inrush VA
70 VA
Switching Voltage
17 V (Signalling Circuit)
Mechanical Durability
10 Mcycles
Signalling Circuit Frequency
25 to 400 Hz
Rated Breaking Capacity
300 A @ 440V
Max. Operating Watts
5.5 kW (at 220 to 230V AC 50/60 Hz), 11 kW (at 380 to 400V AC 50/60 Hz), 11 kW (at 415V AC 50/60 Hz), 11 kW (at 440V AC 50/60 Hz), 15 kW (at 500V AC 50/60 Hz), 15 kW (at 660 to 690V AC 50/60 Hz)
IP Rating
IP20
Series
TeSys Easy
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Number of Normally Open Main Contacts
3
Horsepower @ Single Phase - 240V AC
3 hp
Resistance Properties
Fire Resistant, Insulation Resistant
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Full Load Current - Resistive
25 A
Number of Normally Closed Main Contacts
0
Mechanical Operating Durability
10,000,000
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
15 hp
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 208V AC
5 hp
Maximum Voltage Rating
690V AC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Mounting Style
DIN Rail, Plate
Embedded Surge Suppressor
No
Full Load Current - Inductive
25 A
Electrical Operating Durability
1,000,000, 600,000
Horsepower @ Three Phase - 240V AC
5 hp
Includes Auxiliary Contacts
Yes
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a TeSys Easy, IEC-style three-pole magnetic switch designed for power control in electrical systems. It features a 120 V AC coil, is non-reversing, and includes 1 normally open auxiliary contact. The device uses screw clamp terminals and is suited for motor control and resistive load applications, rated for operation at voltages up to 690 V AC within the specified frequency range.

Key features

  • Poles and contacts: 3 poles; 3 normally open main contacts; 0 normally closed main contacts; auxiliary contact 1 NO (Includes auxiliary contacts: Yes)
  • Coil and control: Coil voltage 120 V AC; Reversing: Non-Reversing
  • Electrical ratings: Rated voltage up to 690 V AC; Rated insulation 600/690 V; Full Load Amps 25 A (resistive); 25 A (inductive)
  • Making capacity: 140 A (AC Signalling), 250 A (DC Signalling), 300 A @ 440 V (Power Circuit)
  • Connection and mounting: Screw Clamp terminals; Mounting: DIN Rail, Plate; Mounts on Plate, Rail; IP20; No Enclosure
  • Physical size and weight: Height 3.03 in; Width 1.77 in; Depth 3.39 in; Net weight 0.33 kg
  • Durability: Electrical durability tested according to applicable standards; actual lifespan may vary based on usage conditions
  • Standards: CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
  • Additional specs: Impedance 2.5 mΩ; Impulse withstand voltage 6 kV; Signalling frequency 25–400 Hz; Signalling current 5 mA; Switching voltage (signalling circuit) up to approximately 17 V; Special features include without built-in suppressor module and overvoltage category III
  • Environmental and design notes: Max temperature 85°C; Series: TeSys Easy
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.