Zoro Homepage

IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, nonreversing, Screw

  • Mfr # LC1D186B7

  • Zoro # G0848569


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D186B7
Zoro #
G0848569
UPC #
785901272564
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
86 mm
Overall Width
45 mm
Overall Height
77 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1
Series
LC1D, TeSys Deca
HP @ 3 Phase - 575V
15 hp
Features
Without Built-In Suppressor Module
Application
Motor Control, Resistive Load
[Icw] Rated Short-Time Withstand Current
145 A 40°C - 10 s for power circuit, 240 A 40°C - 1 s for power circuit, 40 A 40°C - 10 min for power circuit, 84 A 40°C - 1 min for power circuit, 100 A - 1 s for signalling circuit, 120 A - 500 ms for signalling circuit, 140 A - 100 ms for signalling circuit
Protective Cover
with
[Ui] Rated Insulation Voltage
power circuit 690 V IEC 60947-4-1, power circuit 600 V CSA, power circuit 600 V UL, signalling circuit 690 V IEC 60947-1, signalling circuit 600 V CSA, signalling circuit 600 V UL
Non-Overlap Time
1.5 ms on de-energisation between NC and NO contact, 1.5 ms on energisation between NC and NO contact
Device Short Name
LC1D
Overvoltage Category
III
Utilisation Category
AC-4, AC-1, AC-3, AC-3e
Operating Altitude
0...9842.52 ft (0...3000 m)
Tightening Torque
control circuit 1.7 N.m lugs-ring terminals flat Ø 6 mm M3.5, control circuit 1.7 N.m lugs-ring terminals Philips No 2 M3.5, power circuit 1.7 N.m lugs-ring terminals flat Ø 8 mm M3.5, power circuit 1.7 N.m lugs-ring terminals Philips No 2 M3.5, control circuit 1.7 N.m lugs-ring terminals pozidriv No 2 M3.5, power circuit 1.7 N.m lugs-ring terminals pozidriv No 2 M3.5
Mechanical Robustness
vibrations contactor open 2 Gn, 5...300 Hz) , vibrations contactor closed 4 Gn, 5...300 Hz) , shocks contactor open 10 Gn for 11 ms) , shocks contactor closed 15 Gn for 11 ms)
Pole Contact Composition
3 NO
Fire Resistance
850°C IEC 60695-2-1
Contactor Application
motor control, resistive load
Control Circuit Type
AC 50/60 Hz
Control Circuit Voltage Limits
0.3...0.6 Uc -40-70°C drop-out AC 50/60 Hz, 0.8...1.1 Uc -40-60°C operational AC 50 Hz, 0.85...1.1 Uc -40-60°C operational AC 60 Hz, 1...1.1 Uc 60-70°C operational AC 50/60 Hz
Heat Dissipation
2-3 W at 50/60 Hz
Compatibility Code
LC1D
Pollution Degree
3
Power Dissipation Per Pole
2.5 W AC-1, 0.8 W AC-3, 0.8 W AC-3e
Rated Breaking Capacity
300 A at 440 V for power circuit conforming to IEC 60947
Operating Time
12...22 ms closing, 4...19 ms opening
Maximum Operating Rate
3600 cyc/h 60°C
Signalling Circuit Frequency
25...400 Hz
Mechanical Durability
15 Mcycles
Electrical Durability
1.65 Mcycles 18 A AC-3 <= 440 V, 1 Mcycles 32 A AC-1 <= 440 V, 1.65 Mcycles 25 A AC-3e <= 440 V
Auxiliary Contacts Type
mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
Protective Treatment
THIEC 60068-2-30
Climatic Withstand
IACS E10 exposure to damp heat, IEC 60947-1 Annex Q category D exposure to damp heat
Pvc Free
Yes
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Switching Current
5 mA (Signalling Circuit)
Operating Speed
3600 cycles per hr
Watts Loss
2 to 3W
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Fire Rating
UL 94 V1
Inrush VA
70 VA
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Net Weight
0.33 kg
Switching Voltage
17 V (Signalling Circuit)
Impulse Withstand Voltage
6 kV
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impedance
2.5 mOhm
Rated Insulation Volts
600/690V
IP Rating
IP20
Max. Operating Watts
4 kW (at 220 to 230V AC 50/60 Hz AC-3), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 415 to 440V AC 50/60 Hz AC-3), 10 kW (at 500V AC 50/60 Hz AC-3), 10 kW (at 660 to 690V AC 50/60 Hz AC-3), 4 kW (at 400V AC 50/60 Hz AC-4), 4 kW (at 220 to 230V AC 50/60 Hz AC-3e), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 415 to 440V AC 50/60 Hz AC-3e), 10 kW (at 500V AC 50/60 Hz AC-3e), 10 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Rated Short-Time Withstand Current
145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Includes Protective Cover
Yes
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Three Phase - 208V AC
5 hp
Full Load Current - Resistive
32 A
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Inductive
18 A
Ambient Air Temperature For Operation
-40-60°C, 60-70°C with derating
Maximum Voltage Rating
690V AC, 300V DC
Rated Operational Current
18 A (at <60°C) at <= 440 V AC AC-3 for power circuit, 32 A (at <60°C) at <= 440 V AC AC-1 for power circuit, 18 A (at <60°C) at <= 440 V AC AC-3e for power circuit
Rated Operational Voltage
power circuit <= 690 V AC 25...400 Hz, power circuit <= 300 V DC
Inrush Power in VA
70-70 VA 60 Hz cos phi 0.75 (at 20°C), 70-70 VA 50 Hz cos phi 0.75 (at 20°C)
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit)
Control Circuit Voltage
24 V AC 50/60 Hz

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, 3-pole device intended for use in motor control and resistive load applications. It operates with a coil voltage of 24V AC and has an auxiliary contact form of 1NC/1NO. This product features mechanically linked auxiliary contacts type in accordance with IEC standards, aimed at providing consistent operation. With an average impedance of 2.5 mOhm, it is designed to contribute towards effective power circuit performance. The contactor is built with the intention of enduring a variety of climatic conditions, including potential exposure to damp heat, as per IACs E10 and IEC 60947-1 Annex Q category D standards.

Key Features:

  • Coil Technology: Without built-in suppressor module for standard operation.
  • Connections - Terminals: Lugs-ring terminals ensure secure electrical connections.
  • Electrical Durability: Rated up to 1 Mcycles at <=440 V for AC-1 and up to 1.65 Mcycles at <=440 V for AC-3e operations.
  • Fire Resistance: Built with materials that are rated against temperatures up to 850°C according to the IEC60695-2-1 standard.
  • Full Load Currents: Rated for inductive loads upto18 A & resistive loads upto32 A.
  • Horsepower Ratings: Designed with specifications that allow it handle motors within a range from single phase -240V AC (3hp) upto three phase -575V (15hp).
  • IP Rating: Comes equipped with an IP20 rating, which is intended to provide protection against touch by fingers and objects greater than12mm; however, it does not guarantee protection against water ingress.
  • Mounting Support: Designed for mounting on either plate or rail setups to accommodate different installation needs.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.