Shop SCHNEIDER ELECTRIC

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing, Spring Type

  • Mfr # LC1D093BL
  • Zoro # G0569497

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LC1D093BL
Zoro #
G0569497
UPC #
785901234326
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
95 mm
Overall Width
45 mm
Overall Height
99 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Full Load Amps-Inductive
9 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Spring Type
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, UL, GOST, CSA, CCC, GL, BV, LROS, DNV, RINA, UKCA, THIEC 60068-2-30
Series
LC1D
HP @ 3 Phase - 575V
7 1/2 hp
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Non-Overlap Time
1.5 ms
IP Rating
IP20
Includes Protective Cover
Yes
Rated Breaking Capacity
250 A @ 440V
Rated Insulation Volts
600V, 690V
Fuse Amps
10 A (Signalling Circuit), 25 A (Type 1 Power Circuit), 20 A (Type 2 Power Circuit)
Rated Making Capacity
250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Operating Time
65.45 to 88.55 ms (Closing), 20 to 30 ms (Opening)
Application
Motor Control, Resistive Load
Impulse Withstand Voltage
6 kV
Mechanical Durability
30 Mcycles
Operating Speed
3600 cycles per hr
Switching Current
5 mA (Signalling Circuit)
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Control Circuit Voltage Limits
Drop-Out DC: 0.1 to 0.3 Uc (at -40 to 70°C), Operational DC: 0.8 to 1.25 Uc (at -40 to 60°C), 1 to 1.25 Uc (at 60 to 70°C)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Net Weight
0.48 kg
Rated Short-Time Withstand Current
105 A (at 40 Degrees C for 10 s Power Circuit), 210 A (at 40 Degrees C for 1 s Power Circuit), 30 A (at 40 Degrees C for 10 min Power Circuit), 61 A (at 40 Degrees C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Overvoltage Category
CAT III
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Electrical Durability
0.6 Mcycles (25 A, AC-1, Less than 440 V); 2 Mcycles (9 A, AC-3, Less than 440 V); 2 Mcycles (9 A, AC-3e, Less than 440 V)
Impedance
2.5 mOhm
Fire Rating
UL 94 V1
Max. Operating Watts
2.2 kW (at 220 to 230V AC 50/60 Hz AC-3), 4 kW (at 380 to 400V AC 50/60 Hz AC-3), 4 kW 415 to (at 440V AC 50/60 Hz AC-3), 5.5 kW (at 500V AC 50/60 Hz AC-3), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 2.2 kW (at 220 to 230V AC 50/60 Hz AC-3e), 4 kW (at 380 to 400V AC 50/60 Hz AC-3e), 4 kW 415 to (at 440V AC 50/60 Hz AC-3e), 5.5 kW (at 500V AC 50/60 Hz AC-3e), 5.5 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Switching Voltage
17 V (Signalling Circuit)
Horsepower @ Single Phase - 240V AC
1 hp
Full Load Current - Resistive
20 A
Horsepower @ Three Phase - 240V AC
2 hp
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Inductive
9 A
Horsepower @ Three Phase - 208V AC
2 hp
Maximum Voltage Rating
690V AC, 300V DC
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 16 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing design with a 24 V DC coil and 1NC/1NO auxiliary contacts. It features spring-type terminals and is rated for use in switching motor control and resistive load circuits within specified parameters.

Poles: 3

  • Coil voltage: 24 V DC
  • Auxiliary contacts: 1NC/1NO
  • Reversing capability: Non-reversing design; suitable for non-reversing applications
  • Application: Motor Control, Resistive Load
  • Mounting: Plate, Rail
  • Electrical connection: Spring Terminals
  • Series: LC1D
  • IP rating: IP20
  • Rated voltage: 690V AC / 300V DC
  • Rated making capacity: 250 A @ 440 V (Power Circuit); 140 A (AC Signalling); 250 A (DC Signalling)
  • Rated breaking capacity: 250 A @ 440 V
  • Full load current: Resistive 20 A; Inductive 9 A
  • Net weight: 0.48 kg
  • Dimensions: Width 45 mm; Height 99 mm; Depth 95 mm
  • Protective cover: Yes
  • Non-overlap time: 1.5 ms
  • Mechanical durability: 30 Mcycles
  • Maximum rated operating temperature: 850°C (if applicable)
  • Shock resistance ratings under specified test conditions
  • Mechanical operation rate based on standard testing conditions
  • Insulation voltage: 600/690 V
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.