IEC Magnetic Contactor, 2NC/2NO, 120V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D80008G6
  • Zoro # G0850389
product price: 
$
671.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
120V AC
Number of Poles
4
Full Load Amps-Inductive
80 A
Reversing Capability
Non-Reversing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC1D80008G6
Zoro #
G0850389
UPC #
785901225539
Country of Origin
Czechia
Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
120V AC
Number of Poles
4
Full Load Amps-Inductive
80 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
4
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, BV, CSA, GOST, LROS, GL, RINA, UL, DNV, CCC, THIEC 60068-2-30
Series
LC1D
Impulse Withstand Voltage
8 kV
Overvoltage Category
CAT III
Rated Short-Time Withstand Current
640 A (at 40°C for 10 s Power Circuit), 990 A (at 40°C for 1 s Power Circuit), 135 A (at 40°C for 10 min Power Circuit), 320 A (at 40°C for 1 min Power Circuit)
Fuse Amps
200 A (Type 1 Power Circuit), 160 A (Type 2 Power Circuit)
Rated Insulation Volts
600V, 1,000V
IP Rating
IP20
Includes Protective Cover
No
Watts Loss
6 to 10W
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Electrical Durability
0.8 Mcycles (125 A, AC-1, Less than 440 V)
Rated Breaking Capacity
1100 A @ 440V
Net Weight
1.84 kg
Vibration Resistance
3 G (Contactor Closed), 2 G (Contactor Open)
Application
Resistive Load
Mechanical Durability
10 Mcycles
Operating Time
20 to 35 ms (Closing), 6 to 20 ms (Opening)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Shock Resistance
10 G for 11 ms (Contactor Closed), 8 G for 11 ms (Contactor Open)
Rated Making Capacity
1100 A @ 440V (Power Circuit)
Control Circuit Voltage Limits
Operational AC: 0.85 to 1.1 Uc (at -40 to 55°C 60 Hz), 1 to 1.1 Uc (at 55 to 70°C 60 Hz); Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 60 Hz)
Features
Without Built-In Suppressor Module
Hold VA
22 VA
Fire Rating
UL 94 V1
Impedance
0.8 mOhm
Operating Speed
3600 cycles per hr
Inrush VA
220 VA
Full Load Current - Inductive
80 A
Mounting Style
Plate, Rail
Conventional Free Air Thermal Current
125 A (at 60°C Power Circuit)
Maximum Voltage Rating
690V AC, 300V DC

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
96 mm
Overall Height
127 mm
Overall Depth
140 mm

Description

The Schneider Electric IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified voltage ranges. This 4-pole, non-reversing model features 2NC/2NO auxiliary contacts and a 120 V AC coil, wired via screw clamp terminals. It is rated for use within the specified voltage ratings.

Configuration: 4 poles with 2NC/2NO auxiliary contacts

  • Coil voltage: 120 V AC
  • Reversing: Non-Reversing
  • Terminals: Screw Clamp
  • Mounting: Plate, Rail
  • Dimensions: 96 mm width × 140 mm depth × 127 mm height
  • Weight: 1.84 kg
  • IP rating: IP20
  • Fire rating: UL 94 V1
  • Series: LC1D
  • Application: Resistive Load
  • Rated Voltage: 690 V AC, 300 V DC
  • Protective cover: Not included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.