This item is Discontinued.

Schneider Electric IEC Magnetic Contactor, 3 Poles, 120 V AC, 185 A, Reversing: No LC1F185G7

IEC Magnetic Contactor, 3 Poles, 120 V AC, 185 A, Reversing: No (Discontinued)

  • Mfr # LC1F185G7
  • Zoro # G0568648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1F185G7
Zoro #
G0568648
UPC #
785901297864
Country of Origin
Czechia

Dimensions

Height
6.85 in
Width
6.63 in
Depth
7.13 in

Details

Full Load Amps-Inductive
185 A
Item
IEC Magnetic Contactor
Full Load Amps-Resistive
275 A
Number of Poles
3
Coil Volts
120 V AC
Reversing
No
Enclosure NEMA Rating
No Enclosure
Aux. Contact Configuration
None
Hz
50/60
Standards
JIS, IEC, EN
Frame / Series / Class / Code
TeSys

Description

IEC Magnetic Contactor, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.