- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A
This item is Discontinued.
IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A (Discontinued)
- Mfr # LC1K0601B7
- Zoro # G0568681
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamCustomers Also Purchased
Specifications
Product Information
MFR #
LC1K0601B7
Zoro #
G0568681
UPC #
785901368830
Country of Origin
Indonesia
Dimensions
Height
58 mm
Width
45 mm
Depth
57 mm
Working Height
6561.68 ft
Details
Item
IEC Magnetic Contactor
Full Load Amps-Inductive
6 A
Number of Poles
3
Coil Volts
24 V AC
Aux. Contact Configuration
1NC
Series
LC1K
Standards
EN/IEC 60947-4-1, GB/T 14048.4, UL 60947-4-1, CSA C22.2 No 60947-4-1, JIS C8201-4-1, CB Scheme, CCC, UL, CSA, EAC, CE, UKCA, TC IEC 60068, TC DIN 50016
Mounts On
Plate, Rail
Rated Voltage
690V AC
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz AC-3), 2.2 kW (at 380 to 415V AC 50/60 Hz AC-3), 3 kW (at 440V AC 50/60 Hz AC-3), 3 kW (at 480V AC 50/60 Hz AC-3), 3 kW (at 500 to 600V AC 50/60 Hz AC-3), 3 kW (at 660 to 690V AC 50/60 Hz AC-3), 1.5 kW (at 400V AC 50/60 Hz AC-4), 1.5 kW (at 220 to 230V AC 50/60 Hz AC-3e), 2.2 kW(at 380 to 415V AC 50/60 Hz AC-3e), 3 kW (at 440V AC 50/60 Hz AC-3e), 3 kW (at 480V AC 50/60 Hz AC-3e), 3 kW (at 500 to 600V AC 50/60 Hz AC-3e), 3 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Signalling Circuit Frequency
Less Than 400 Hz
IP Rating
IP2X
Inrush VA
30 VA
Switching Current
5 mA (Signalling Circuit)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Electrical Connection
Screw Clamp Terminals
Operating Speed
3600 cycles per hr
Switching Voltage
17 V (Signalling Circuit)
Overvoltage Category
CAT III
Hold VA
4.5 VA
Watts Loss
1.3W
Tightening Torque
0.8 to 1.3 Nm
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 20 A (at 50°C for 15 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impedance
3 mOhm
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Net Weight
0.18 kg
Rated Insulation Volts
600/690V
Impulse Withstand Voltage
8 kV
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Application
Motor Control
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Thermal Amperage
20 A (at 50°C Power Circuit), 10 A (at 50°C Signalling Circuit)
Rated Making Capacity
110 A
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Mechanical Durability
10 Mcycles
Minimum Switching Voltage
17 V for signalling circuit
Rated Short Time Withstand Current
90 A 122°F (50°C) - 1 s for power circuit; 85 A 122°F (50°C) - 5 s for power circuit; 80 A 122°F (50°C) - 10 s for power circuit; 60 A 122°F (50°C) - 30 s for power circuit; 45 A 122°F (50°C) - 1 min for power circuit; 40 A 122°F (50°C) - 3 min for power circuit; 20 A 122°F (50°C) - Greater than or Equal to 15 min for power circuit; 80 A - 1 s for signalling circuit; 90 A - 500 ms for signalling circuit; 110 A - 100 ms for signalling circuit
Power Pole Contact Composition
3 NO
Device Application
Control
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Connections - Terminals
screw clamp terminals 1 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 1 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 1 0.00 to 0.00 in² (0.34 to 2.5 mm²)flexible with cable end; screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 4 mm²)solid; screw clamp terminals 2 0.00 to 0.01 in² (0.75 to 4 mm²)flexible without cable end; screw clamp terminals 2 0.00 to 0.00 in² (0.34 to 1.5 mm²)flexible with cable end
Minimum Switching Current
5 mA for signalling circuit
Poles Description
3P
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Heat Dissipation
1.3 W
Flame Retardance
V1 conforming to UL 94; Requirement 2 conforming to NF F 16-101; Requirement 2 conforming to NF F 16-102
Rated Insulation Voltage
Power circuit 600 V UL 508; Power circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-4-1; Signalling circuit 690 V IEC 60947-5-1; Signalling circuit 600 V UL 508; Power circuit 600 V CSA C22.2 No 14; Signalling circuit 600 V CSA C22.2 No 14
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Average Impedance
3 mOhm - Ith 20 A 50 Hz for power circuit
Mounting Support
Plate; Rail
Product Certifications
CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
Inrush Power in VA
30 VA (at 68°F (20°C))
IP Degree Of Protection
IP2X VDE 0106
Maximum Operating Rate
3600 cyc/h
Control Circuit Voltage
24 V AC 50/60 Hz
Protective Treatment
TC IEC 60068; TC DIN 50016
Auxiliary Contacts Type
Instantaneous 1 NC
Motor Power KW
1.5 kW 220 to 230 V AC 50/60 Hz AC-3; 2.2 kW 380 to 415 V AC 50/60 Hz AC-3; 3 kW 440/690 V AC 50/60 Hz AC-3; 1.5 kW 220 to 230 V AC 50/60 Hz AC-3e; 2.2 kW 380 to 415 V AC 50/60 Hz AC-3e; 3 kW 440/690 V AC 50/60 Hz AC-3e; 1.5 kW 220 to 230 V AC 50/60 Hz AC-4; 2.2 kW 380 to 415 V AC 50/60 Hz AC-4; 3 kW 440/690 V AC 50/60 Hz AC-4
Rated Operational Current
6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Utilisation Category
AC-3; AC-3e; AC-4
Operating Altitude
6561.68 ft (2000 m) without derating
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
IRMS Rated Making Capacity
110 A AC for power circuit conforming to IEC 60947; 110 A AC for signalling circuit conforming to IEC 60947
Control Circuit Type
AC 50/60 Hz
Hold-In Power Consumption in VA
4.5 VA (at 68°F (20°C))
Insulation Resistance
Greater than 10 MOhm for signalling circuit
Product Or Component Type
Contactor
Auxiliary Contact Composition
1 NC
Associated Fuse Rating
25 A gG at Less than or Equal to 440 V for power circuit; 25 A aM for power circuit; 10 A gG for signalling circuit conforming to IEC 60947; 10 A gG for signalling circuit conforming to VDE 0660
Non Overlap Distance
0.02 in (0.5 mm)
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.