IEC Magnetic Contactor, 1NO, 240V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # DPE25U7

  • Zoro # G803481096


product price:  $54.49
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPE25U7
Zoro #
G803481096
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
3.03 in
Overall Width
1.77 in
Working Height
Up to 6561.68 ft
Overall Depth
3.39 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
HP @ 3 Phase - 575V
15 hp
Reversing
No
Enclosure NEMA Rating
3R; 4
Frame / Series / Class / Code
TeSys
Special Features
Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Application
Motor Control, Resistive Load
Features
Without Built-In Suppressor Module
Non-Overlap Time
1.5 ms
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Switching Current
5 mA (Signalling Circuit)
Watts Loss
2 to 3W
Net Weight
0.33 kg
Impulse Withstand Voltage
6 kV
Shock Resistance
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Series
TeSys Easy
Operating Speed
3600 cycles per hr
Inrush VA
70 VA
Mechanical Durability
10 Mcycles
Rated Breaking Capacity
300 A @ 440V
Control Circuit Voltage Limits
Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Tightening Torque
1.7 Nm
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Insulation Volts
600/690V
Fuse Amps
10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit)
IP Rating
IP20
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Max. Operating Watts
5.5 kW (at 220 to 230V AC 50/60 Hz), 11 kW (at 380 to 400V AC 50/60 Hz), 11 kW (at 415V AC 50/60 Hz), 11 kW (at 440V AC 50/60 Hz), 15 kW (at 500V AC 50/60 Hz), 15 kW (at 660 to 690V AC 50/60 Hz)
Signalling Circuit Frequency
25 to 400 Hz
Electrical Durability
1 Mcycles (25 A, AC-3, Less than 440 V); 0.6 Mcycles (32 A, AC-1, Less than 440 V)
Overvoltage Category
CAT III
Impedance
2.5 mOhm
Switching Voltage
17 V (Signalling Circuit)
Minimum Operating Temperature
-40 Degrees F
Horsepower @ Three Phase - 240V AC
5 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
5 hp
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
15 hp
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Electrical Operating Durability
1,000,000, 600,000
Resistance Properties
Fire Resistant, Insulation Resistant
Frequency
50/60 Hz
Full Load Current - Resistive
25 A
Mounting Style
DIN Rail, Plate
Full Load Current - Inductive
25 A
Maximum Operating Temperature
140 Degrees F
Horsepower @ Single Phase - 120V AC
1 hp
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
10 hp
Number of Normally Open Main Contacts
3
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit)

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 3-pole, non-reversing device with a 240 V AC coil (TeSys Easy series). It is designed to switch motor control and resistive load circuits using 3 normally open main contacts and 1 normally open auxiliary contact, mounted via screw clamp terminals on DIN rail or plate. Rated for operation within the specified voltage ranges; does not include an embedded surge suppressor. It is intended for use in IEC-style control panels.

Coil Voltage: 240 V AC

  • Poles/Main Contacts: 3 poles; 3 normally open main contacts
  • Auxiliary Contacts: 1 NO
  • Reversing: Non-Reversing
  • Series/Frame: TeSys Easy
  • Mounting: DIN Rail, Plate
  • Mounting Surfaces: Plate, Rail
  • Electrical Connection: Screw Clamp Terminals
  • Rated Voltage: 690 V AC, 300 V DC
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Enclosure Rating: 3R; 4
  • Rated for a maximum continuous current of 25 A under specified conditions.
  • Rated to withstand breaking currents up to 300 A at 440 V, according to specifications.
  • Net Weight: 0.33 kg
  • Dimensions (H x W x D): 3.03 in x 1.77 in x 3.39 in
  • Embedded Surge Suppressor: No
  • Non-Overlap Time: 1.5 ms
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.