IEC Magnetic Contactor, 1NC/1NO, 48V-130V AC/DC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2D32EHE

  • Zoro # G6035823


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC2D32EHE
Zoro #
G6035823
UPC #
03606480988035
Country of Origin
France

Dimensions

Overall Height
3.35 in
Overall Width
3.54 in
Overall Depth
3.62 in
Working Height
Up to 9842.52 ft

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
48V-130V AC/DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 60947-4-1, DNV-GL, EAC, EN/IEC 60947-4-1, EN/IEC 60947-5-1, IEC 60335-1, KC, LROS, UKCA, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
Reversing
Yes
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
Series
TeSys Deca
IP Rating
IP20
Horsepower @ Three Phase - 240V AC
10 hp
Full Load Current - Resistive
50 A
Horsepower @ Single Phase - 120V AC
2 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
10 hp
Resistance Properties
Fire Resistant
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
15,000,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
5 hp
Full Load Current - Inductive
32 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
20 hp
Contactor Style
IEC
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-40 Degrees F
Mounting Style
DIN Rail, Plate
Electrical Operating Durability
2,100,000, 900,000
Horsepower @ Three Phase - 600V AC
25 hp
Maximum Voltage Rating
690V AC
Includes Auxiliary Contacts
Yes
Environmental Attributes
Mercury Free, Pollution Degree 3
Mechanical Durability
15 Mcycles
Rated Short-Time Withstand Current
100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit), 260 A (at 40°C for 10 s Power Circuit), 430 A (at 40°C for 1 s Power Circuit), 60 A (at 40°C for 10 min Power Circuit), 138 A (at 40°C for 1 min Power Circuit)
Fire Rating
UL 94 V1
Rated Insulation Volts
690V
Tightening Torque
1.7 Nm (Control Circuit), 1.7 to 2.5 Nm (Power Circuit)
Net Weight
0.923 kg
Overvoltage Category
CAT III
Includes Protective Cover
Yes
Control Circuit Voltage Limits
Drop-Out AC/DC: Less Than 0.1 Uc (at -40 to 70°C); Operational AC/DC: 0.85 to 1.1 Uc (at -40 to 60°C), 1 to 1.1 Uc (at 60 to 70°C)
Impedance
2 mOhm
Operating Time
45 to 55 ms (Closing), 20 to 90 ms (Opening)
Max. Operating Watts
7.5 kW (at 220 to 230V AC 50 Hz), 15 kW (at 380 to 400V AC 50 Hz), 15 kW (at 415V AC 50 Hz), 15 kW (at 440V AC 50 Hz), 18.5 kW (at 500V AC 50 Hz), 18.5 kW (at 660 to 690V AC 50 Hz)
Watts Loss
0.8W
Hold VA
1.3 VA
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 550 A @ 440V (Power Circuit)
Inrush VA
25 VA
Impulse Withstand Voltage
6 kV
Features
Built-In Bi-Directional Peak Limiting; Preassembled with Reversing Power Busbar
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 63 A (Type 2 Power Circuit)
Signalling Circuit Frequency
25 to 400 Hz
Non-Overlap Time
1.5 ms
Electrical Durability
2.1 Mcycles (29 A, AC-3, Less than 440 V); 0.9 Mcycles (50 A, AC-1, Less than 440 V)
Operating Speed
3600 cycles per hr
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Rated Breaking Capacity
550 A @ 440V
Switching Current
5 mA (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Application
Motor Control, Resistive Load
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 50 A (at 60°C Power Circuit)

Description

The Schneider Electric IEC Magnetic Contactor is a TeSys Deca 3-pole reversing contactor with 1NC/1NO auxiliary contacts and screw clamp terminals. It is rated for operation within the specified voltage ranges of 48 to 130 V AC/DC and is configured for motor control and resistive load switching within IEC-based control systems. The device includes auxiliary contacts (1NO/1NC) and designed for reversing motor connection capabilities as specified, with dimensions and weight suitable for panel or DIN rail mounting.

Poles and contacts: 3 poles; 3 normally open main contacts; auxiliary contacts 1NO/1NC (2 total); includes auxiliary contacts: Yes

  • Reversing: Yes
  • Coil voltage and power: 48–130 V AC/DC; Hold VA 1.3 VA; Inrush VA 25 VA
  • Electrical rating and voltage: Electrical rating and voltage: Rated for use at voltages up to 690 V AC in accordance with applicable standards; Frequency 50/60 Hz
  • Durability and performance: Electrical durability tested up to specified cycles under standard conditions: 2,100,000; 900,000 cycles; Mechanical Durability 15 Mcycles
  • Protection and enclosure: Protection and enclosure: IP20; does not include an enclosure or surge suppression features unless specified elsewhere; Protective Cover: Yes; Fire resistance: constructed with materials meeting fire resistance ratings per applicable standards; Pollution Degree 3
  • Current and making capacity: Current and making capacity: Rated Making Capacity based on standardized testing conditions and specifications: 140 A (AC Signalling); 250 A (DC Signalling); 550 A @ 440V (Power Circuit)
  • Connection and mounting: Connection and mounting: Screw clamp terminals; compatible with DIN rail and plate mounting methods as per industry standards
  • Physicals: Net Weight 0.923 kg; Overall Depth 3.62 in; Overall Height 3.35 in; Overall Width 3.54 in
  • Series and standards: Series TeSys Deca; conforms to listed standards but does not guarantee specific performance outcomes beyond compliance
  • Additional electrical specs: Impedance 2 mΩ; Impulse Withstand Voltage 6 kV; Non-Overlap Time 1.5 ms
  • Operating temperatures: Maximum Operating Temperature 140 Degrees F; Minimum Operating Temperature -40 Degrees F
  • Other: designed for reversing motor connection capabilities as specified; Includes Protective Cover; Mercury Free; Signalling Circuit: Frequency 25 to 400 Hz; Switching Current 5 mA (Signalling Circuit)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.