IEC Magnetic Contactor, 1NC/1NO, 120V AC, 4 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D258G7

  • Zoro # G0478311


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D258G7
Zoro #
G0478311
UPC #
785901503149
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
1.77 in
Overall Height
4.13 in
Overall Depth
3.9 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CB, CCC, CSA, CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EAC, EN 60947-4-1, EN 60947-5-1, EU-RO-MR by DNV-GL, GB/T 14048.4, IEC 60947-4-1, IEC 60947-5-1, UKCA, UL 60947-5-1, UL Listed, UL 60947-4-1
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
No Enclosure
Series
TeSys Deca
Reversing
No
Electrical Durability
1.4 Mcycles (40 A, AC-1, Less than 440 V)
Fire Rating
UL 94 V1
Rated Insulation Volts
600/690V
Application
Resistive Load
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 1.8 Nm (Power Circuit)
Features
Without Built-In Suppressor Module
Hold VA
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Non-Overlap Time
1.5 ms
IP Rating
IP20
Rated Breaking Capacity
450 A @ 440V
Rated Short-Time Withstand Current
240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Impulse Withstand Voltage
6 kV
Impedance
2 mOhm
Switching Current
5 mA (Signalling Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Operating Speed
3600 cycles per hr
Switching Voltage
17 V (Signalling Circuit)
Shock Resistance
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 60°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz)
Fuse Amps
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Watts Loss
2 to 3W
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Inrush VA
70 VA
Mechanical Durability
15 Mcycles
Overvoltage Category
CAT III
Includes Protective Cover
Yes
Net Weight
0.425 kg
Signalling Circuit Frequency
25 to 400 Hz
Operating Time
12 to 22 ms (Closing), 4 to 19 ms (Opening)
Minimum Operating Temperature
-40 Degrees F
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
25 A
Number of Normally Open Main Contacts
2
Resistance Properties
Fire Resistant, Insulation Resistant
Mounting Style
DIN Rail, Plate
Contactor Style
IEC
NEMA Enclosure Rating
No Enclosure
Number of Normally Closed Main Contacts
2
Electrical Operating Durability
1,400,000
Frequency
50/60 Hz
Maximum Voltage Rating
690V AC
Full Load Current - Resistive
40 A
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Mechanical Operating Durability
15,000,000
Heat Dissipation
2 to 3 W at 50/60 Hz
Protective Treatment
THIEC 60068-2-30
Contact Compatibility
M6
Climatic Withstand
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
Operating Altitude
0 to 9842.52 ft (0 to 3000 m)
Control Circuit Type
AC 50/60 Hz
Pollution Degree
3
Conventional Free Air Thermal Current
10 A (at 140°F (60°C)) for signalling circuit; 40 A (at 140°F (60°C)) for power circuit
Rated Operational Current
40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
Pole Contact Composition
2 NO + 2 NC
Power Dissipation Per Pole
3.2 W AC-1
Inrush Power in VA
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
Auxiliary Contacts Type
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
Compatibility Code
LC1D
Utilisation Category
AC-1; AC-3; AC-3e; AC-4
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz
Mechanical Robustness
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 8 Gn for 11 ms)
Control Circuit Voltage
120 V AC 50/60 Hz
Maximum Operating Rate
3600 cyc/h 140°F (60°C)
Protective Cover
With
Fire Resistance
1562°F (850°C) IEC 60695-2-1
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Ambient Air Temperature For Operation
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 4-pole, non-reversing electrical switching device with a 120 V AC coil. It uses screw clamp terminals and includes a protective cover; the enclosure is not provided. Designed for resistive-load control in electrical control circuits, it is part of the TeSys Deca family and is rated for operation within the specified voltage and frequency ranges. It features 2 main contacts (2 NO + 2 NC) and 2 auxiliary contacts (1 NC + 1 NO), and is designed to provide IP20 front face protection when installed as specified.

Key features

  • Coil voltage: 120 V AC
  • Poles/Main contacts: 4P; 2 NO + 2 NC
  • Auxiliary contacts: 2 total (1 NC + 1 NO), mechanically linked
  • Reversing: Non-Reversing
  • Terminals: Screw Clamp
  • Mounting: DIN Rail and Plate
  • Enclosure/Protection: No Enclosure; Protective Cover: With; IP rating: IP20 front face protection
  • Series: TeSys Deca
  • Maximum voltage: 690 V AC
  • Frequency: 50/60 Hz
  • Rated making capacity: 140 A AC signalling; 250 A DC signalling; 450 A @ 440 V (Power Circuit)
  • Inrush/ Hold VA: Inrush 70 VA; Hold 7.5 VA (60 Hz) / 7 VA (50 Hz)
  • Durability: Electrical 1.4 Mcycles; Mechanical 15 Mcycles
  • Weight: 0.425 kg
  • Dimensions: Height 4.13 in; Width 1.77 in; Depth 3.9 in
  • Impedance: 2 mΩ
  • Impulse withstand: 6 kV
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.