IEC Magnetic Contactor, No Auxiliary Contacts, 110V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1K1210F7

  • Zoro # G0478278


product price:  $92.99
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
110V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
20 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1K1210F7
Zoro #
G0478278
UPC #
785901304067
Country of Origin
Indonesia

Dimensions

Working Height
6561.68 ft
Overall Depth
2.24 in
Overall Width
1.77 in
Overall Height
2.28 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
110V AC
Number of Poles
3
Full Load Amps-Inductive
12 A
Full Load Amps-Resistive
20 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Series
TeSys K
Reversing
No
Rated Making Capacity
110 A (AC Signalling Circuit), 144 A (AC Power Circuit)
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Electrical Durability
0.3 Mcycles (20 A, AC-1, Less than 440 V); 1.3 Mcycles (12 A, AC-3, Less than 440 V); 1.3 Mcycles (12 A, AC-3e, Less than 440 V)
Impulse Withstand Voltage
8 kV
Switching Current
5 mA (Signalling Circuit)
Impedance
3 mOhm
Mechanical Durability
10 Mcycles
Inrush VA
30 VA
Operating Time
10 to 20 ms (Coil De-Energisation and NO Opening), 10 to 20 ms (Coil Energisation and NO Closing)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Application
Motor Control, Resistive Load
Rated Insulation Volts
600/690V
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Signalling Circuit Frequency
Less Than 400 Hz
Overvoltage Category
CAT III
Hold VA
4.5 VA
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
IP Rating
IP22
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Watts Loss
1.3W
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Switching Voltage
17 V (Signalling Circuit)
Rated Short-Time Withstand Current
115 A (at 50°C for 1 s Power Circuit), 105 A (at 50°C for 5 s Power Circuit), 100 A (at 50°C for 10 s Power Circuit), 75 A (at 50°C for 30 s Power Circuit), 55 A (at 50°C for 1 min Power Circuit), 50 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 25 A (at 50°C for 15 min Power Circuit)
Rated Breaking Capacity
110 A @ 440V, 80 A @ 500V, 70 A @ 660 to 690V
Max. Operating Watts
4 kW (at 480V AC 50/60 Hz AC-3), 4 kW (at 500 to 600V AC 50/60 Hz AC-3), 4 kW (at 660 to 690V AC 50/60 Hz AC-3), 2.2 kW (at 400V AC 50/60 Hz AC-4), 3 kW (at 220 to 230V AC 50/60 Hz AC-3), 5.5 kW 380 to (at 415V AC 50/60 Hz AC-3), 5.5 kW (at 440V AC 50/60 Hz AC-3), 4 kW (at 480V AC 50/60 Hz AC-3e), 4 kW (at 500 to 600V AC 50/60 Hz AC-3e), 4 kW (at 660 to 690V AC 50/60 Hz AC-3e), 3 kW (at 220 to 230V AC 50/60 Hz AC-3e), 5.5 kW (at 380 to 415V AC 50/60 Hz AC-3e), 5.5 kW (at 440V AC 50/60 Hz AC-3e)
Tightening Torque
0.8 to 1.3 Nm
Operating Speed
3600 cycles per hr
Net Weight
0.18 kg
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Maximum Voltage Rating
690V AC
Mounting Style
DIN Rail, Plate
Embedded Surge Suppressor
No
Number of Normally Open Main Contacts
3
Contactor Style
IEC
Electrical Operating Durability
1,300,000, 300,000
Mechanical Operating Durability
10,000,000
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
20 A
Full Load Current - Inductive
12:00 AM
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Contactor Application
Resistive load; Motor control
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Operating Altitude
6561.68 ft (2000 m) without derating
Control Circuit Type
AC 50/60 Hz
Inrush Power in VA
30 VA (at 68°F (20°C))
Rated Operational Voltage
Power circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz; Signalling circuit Less than or Equal to 690 V AC Less than or Equal to 400 Hz
Auxiliary Contacts Type
Instantaneous 1 NO
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Rated Operational Current
12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 12 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit; 20 A (at Less than 140°F (60°C)) at Less than or Equal to 690 V AC AC-1 for power circuit
Non Overlap Distance
0.02 in (0.5 mm)
Control Circuit Voltage
110 V AC 50/60 Hz
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Protective Treatment
TC IEC 60068; TC DIN 50016
Utilisation Category
AC-3; AC-3e; AC-1; AC-4
Device Application
Control
Maximum Operating Rate
3600 cyc/h
Heat Dissipation
1.3 W
Pole Contact Composition
3 NO

Description

The Schneider Electric IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch rated for operation within the specified parameters. It uses a 110 V AC coil and is part of the TeSys K family. The device features screw clamp terminals and supports mounting on DIN rails or plates. It has three main normally open contacts and is intended for use with compatible load types as specified. The contactor is rated for operation up to 690 V AC; enclosure options are available separately.

Coil voltage: 110 V AC

  • Poles / main contacts: 3P, 3 NO
  • Reversing: Non-Reversing
  • Terminals / mounting: Screw Clamp Terminals; Mounting: DIN Rail, Plate
  • Max voltage: 690 V AC
  • Full load amps: 20 A resistive, 12 A inductive
  • Frequency: 50/60 Hz
  • Series: TeSys K
  • Enclosure / IP rating: No Enclosure; IP22
  • Impulse withstand: 8 kV
  • Inrush / Hold VA: 30 VA (inrush), 4.5 VA (holding)
  • Dimensions / weight: 1.77 in wide; 2.28 in high; 2.24 in deep; 0.18 kg
  • Operating cycles: 3600 cyc/h
  • Certifications: CB Scheme; CCC; UL; CSA; EAC; CE; UKCA
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.