IEC Miniature Magnetic Contactor, 1NC, 120V AC, 3 P, Reversing, Screw Clamp

  • Mfr # LC2K0601F7

  • Zoro # G2738102


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2K0601F7
Zoro #
G2738102
UPC #
785901882848
Country of Origin
France

Dimensions

Working Height
6561.68 ft
Overall Width
3.54 in
Overall Height
2.28 in
Overall Depth
2.24 in

Details

Item
IEC Miniature Magnetic Contactor
Auxiliary Contact Form
1NC
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
1
Standards
BS 5424, CSA, IEC 60947, NF C 63-110, UKCA, UL Listed, VDE 0660
HP @ 3 Phase - 575V
3 hp
Frame / Series / Class / Code
TeSys
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 1 Phase - 230V
1-1/2
Series
TeSys K
Net Weight
0.39 kg
Shock Resistance
10 G for 11 ms (on X axis with Contactor Closed), 15 G for 11 ms (on Y and Z axis with Contactor Closed), 6 G for 11 ms (on X axis with Contactor Open), 10 G for 11 ms (on Y and Z axis with Contactor Open)
Overvoltage Category
CAT III
Inrush VA
30 VA
IP Rating
IP20
Signalling Circuit Frequency
Less Than 400 Hz
Features
Preassembled with Reversing Power Busbar
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Impulse Withstand Voltage
8 kV
Electrical Durability
1.3 Mcycles (6 A, AC-3, Less than 440 V); 1.3 Mcycles (6 A, AC-3e, Less than 440 V)
Environmental Attributes
Mercury Free, Toxic Heavy Metal Free
Rated Making Capacity
110 A
Max. Operating Watts
1.5 kW (at 220 to 230V AC 50/60 Hz), 2.2 kW (at 380 to 415VAC 50/60 Hz), 3 kW (at 440V AC 50/60 Hz), 3 kW (at 480V AC 50/60 Hz), 3 kW (at 500 to 600V AC 50/60 Hz), 3 kW (at 660 to 690V AC 50/60 Hz)
Fuse Amps
25 A (Power Circuit), 10 A (Signalling Circuit)
Rated Insulation Volts
600/690V
Switching Voltage
17 V (Signalling Circuit)
Watts Loss
1.3W
Fire Rating
UL 94 V1, NF F 16-101, NF F 16-102
Mechanical Durability
5 Mcycles
Rated Short-Time Withstand Current
90 A (at 50°C for 1 s Power Circuit), 85 A (at 50°C for 5 s Power Circuit), 80 A (at 50°C for 10 s Power Circuit), 60 A (at 50°C for 30 s Power Circuit), 45 A (at 50°C for 1 min Power Circuit), 40 A (at 50°C for 3 min Power Circuit), 80 A (For 1 s Signalling Circuit), 90 A (For 500 ms Signalling Circuit), 110 A (For 100 ms Signalling Circuit), 20 A (at 50°C for 15 min Power Circuit)
Operating Speed
3600 cycles per hr
Rated Breaking Capacity
110 A @ 415V, 440V, 220 to 230V, 380 to 400 V; 80 A @ 500V; 70 A @ 660 to 690V
Switching Current
5 mA (Signalling Circuit)
Tightening Torque
0.8 to 1.3 Nm
Hold VA
4.5 VA
Impedance
3 mOhm
Operating Time
10 to 20 ms (Coil Energisation and NO Closing), 10 to 20 ms (Coil De-Energisation and NO Opening)
Control Circuit Voltage Limits
Operational: 0.8 to 1.15 Uc (at 50°C), Drop-Out: 0.2 to 0.75 Uc (at 50°C)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Application
Motor Control
Resistance Properties
Insulation Resistant
Horsepower @ Three Phase - 600V AC
3 hp
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mechanical Operating Durability
5,000,000
Includes Auxiliary Contacts
Yes
Electrical Operating Durability
1,300,000
Full Load Current - Resistive
15 A
Full Load Current - Inductive
6:00 AM
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Horsepower @ Single Phase - 120V AC
1/2 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Contactor Style
IEC
Mounting Style
DIN Rail, Plate
Frequency
50/60 Hz
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
3 hp
Mechanical Robustness
Shocks contactor closed, on X axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Y axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor closed, on Z axis15 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on X axis6 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Y axis10 Gn for 11 ms IEC 60068-2-27; Shocks contactor opened, on Z axis10 Gn for 11 ms IEC 60068-2-27; Vibrations contactor closed4 Gn, 5 to 300 Hz IEC 60068-2-6; Vibrations contactor opened2 Gn, 5 to 300 Hz IEC 60068-2-6
Device Application
Control
Ambient Air Temperature For Storage
-58 to 176°F (-50 to 80°C)
Utilisation Category
AC-3; AC-3e; AC-4
Maximum Operating Rate
3600 cyc/h
Operating Altitude
6561.68 ft (2000 m) without derating
Rated Operational Voltage
Power circuit 690 V AC 50/60 Hz; Signalling circuit Less than or Equal to 690 V AC 50/60 Hz
Heat Dissipation
1.3 W
Non Overlap Distance
0.02 in (0.5 mm)
Safety Reliability Level
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
Ambient Air Temperature For Operation
-13 to 122°F (-25 to 50°C)
Control Circuit Voltage
110 V AC 50/60 Hz
Auxiliary Contacts Type
Instantaneous 1 NC
Rated Operational Current
6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 6 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
Protective Treatment
TC IEC 60068; TC DIN 50016
Conventional Free Air Thermal Current
20 A (at 140°F (60°C)) for power circuit; 10 A (at 122°F (50°C)) for signalling circuit
Inrush Power in VA
30 VA (at 68°F (20°C))
Interlocking Type
Mechanical
Control Circuit Type
AC 50/60 Hz
Pole Contact Composition
3 NO

Description

The SCHNEIDER ELECTRIC - IEC Miniature Magnetic Contactor is a reversing contactor intended for motor control applications. It's rated to operate within specified ambient air temperature ranges of -13 to 122°F (-25 to 50°C) and can be stored at temperatures ranging from -58 to 176°F (-50 to 80°C). The device has a coil voltage rated for use with systems operating at 120V AC, and its control circuit type is intended for use in AC circuits operating at frequencies of either 50 or 60 Hz. This product features screw clamp terminals designed to provide connections, though effectiveness may vary based on external factors such as vibration. It comes equipped with one normally closed (NC) auxiliary contact intended for additional switching functions. With an average impedance aimed at reducing power loss and potentially increasing efficiency during operation, the contactor's performance may vary depending on usage conditions and other factors.

Key Features:

  • Reversing action is intended for bidirectional motor control.
  • Rated to operate within specified ambient air temperature ranges.
  • Coil Voltage: Rated for use with systems operating at 120V AC.
  • Control Circuit Type: Intended for use in AC circuits operating at frequencies of either 50 or 60 Hz.
  • Connections – Terminals: Screw clamp terminals are designed to provide connections; effectiveness may vary based on external factors such as vibration.
  • Aux. Contact Configuration: Equipped with one normally closed (NC) auxiliary contact intended for additional switching functions.
  • Average Impedance: Low impedance aims to reduce power loss and potentially increase efficiency during operation; results may vary depending on usage conditions and other factors.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.