Shop SCHNEIDER ELECTRIC
See all product information
Create Account
IEC Miniature Circuit Breaker, MULTI9 Series, 2A, 1 Pole, 240/415V AC, 14kA at 120/240V AC, Z Curve
- Mfr # M9F44102
- Zoro # G6580627
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Series
MULTI9
Number of Poles
1
AC Voltage Rating
240/415V AC
Circuit Breaker Type
Low Voltage
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M9F44102
- Zoro #
- G6580627
- UPC #
- 785901714644
- Country of Origin
- Korea, Republic of
- Item
- IEC Miniature Circuit Breaker
- Series
- MULTI9
- Amps
- 2A
- Number of Poles
- 1
- AC Voltage Rating
- 240/415V AC
- Circuit Breaker Type
- Low Voltage
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 14kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 60V DC
- Curve Type
- Z
- Application
- Branch Circuit Protection
- Standards
- CCC, CSA C22.2 No 5, EN/IEC 60947-2, GB 14048.2, UL 489
- Features
- Mercury Free; Padlockable
- Color
- Gray
- Interrupt Rating
- 2.25 kA at 415V AC , 7.5 kA at 240V AC, 15 kA at 60V DC, 3 kA at 415V AC, 10 kA at 240/277V AC/60V DC, 20 kA at 60V DC, 14 kA at 120/240V AC
- Meets UL Type
- UL 489
- Min. Operating Temp.
- -22 Degrees F
- Max. Operating Temp.
- 158 Degrees F
Dimensions
- Frame Size
- 63A/C60BP
- Width
- 0.71 in
- Depth
- 2.83 in
- Height
- 4.06 in
- Max. Wire Size
- 8 AWG
- Min. Wire Size
- 18 AWG
- Length
- 4.06 in
Description
IEC Miniature Circuit Breaker, Amps 2 A, Number of Poles 1, Curve Type Z, AC Voltage Rating 240/277/480V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14kA at 120/240V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Screw Clamp, Series C60BP, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Application Branch Circuit Protection, Min. Wire Size 18 AWG, Max. Wire Size 8 AWG, Length 4.06 in, Width 0.71 in, Depth 2.83 in, Frame Size 63A/C60BP
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.