This item is Discontinued.

Schneider Electric IEC Supplementary Protector, C60N Series, 25 A, 3 Pole, 277/480V AC, 10kA at 240V AC, B Curve MG24150

IEC Supplementary Protector, C60N Series, 25 A, 3 Pole, 277/480V AC, 10kA at 240V AC, B Curve (Discontinued)

  • Mfr # MG24150
  • Zoro # G2808066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MG24150
Zoro #
G2808066
UPC #
785901880516
Country of Origin
France

Dimensions

Width
2.13 in
Depth
3.0 in
Max. Wire Size
4 AWG
Length
3.19 in
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.19 in

Details

Item
IEC Supplementary Protector
Series
C60N
Amps
25 A
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lug
DC Voltage Rating
125V DC
Curve Type
B
Standards
CSA C22.2 No 235, EN/IEC 60947-2, GB 14048.2
Mounting
Din Rail
Application
Distribution
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 25 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 10kA at 240V AC, Series C60N, Curve Type B, DC Voltage Rating 125V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic, Application Distribution, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.19 in, Width 2.13 in, Depth 3 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.