Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Timer Module, 1NO/1NC, 10 to 180sec

  • Mfr # LADT4

  • Zoro # G0723353


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Delay Type
On Delay
Range of Time Delay
10.00 sec to 180.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LADT4
Zoro #
G0723353
UPC #
785901213833
Country of Origin
France

Dimensions

Depth
61 mm
Width
44 mm
Height
48 mm

Details

Item
IEC Timer Module
Delay Type
On Delay
Range of Time Delay
10.00 sec to 180.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Mounting
Front
Max. Contact Blocks (No.)
1
Compatible with Series
TeSys Deca
Number of Normally Open Contacts
1
Minimum Operating Temperature
-40 Degrees F
Starter Mounting Location
Front
Time Delay - Minimum
10 sec
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
690V AC
Compatible with Manufacturer Model Number
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
Time Delay - Maximum
180 sec
Number of Normally Closed Contacts
1
IP Rating
IP20
Maximum Operating Temperature
158 Degrees F
Compatible Manufacturer Part Number
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
Compatible Manufacturer Model Number
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
For Use With Mfr. Model Number
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
Color
dark grey
[Ui] Rated Insulation Voltage
690 V IEC 60947-5-1 || 600 V UL 60947-5-1 || 600 V CSA C22.2 No 60947-5-1
[Ie] Rated Operational Current
6 A120 V AC-15 || 1.04 A690 V AC-15 || 0.55 A125 V DC-13 || 0.1 A600 V DC-13
Product Or Component Type
time delay auxiliary contact block
Minimum Switching Current
5 mA
Protection Type
gG fuse 10 A
Irms Rated Making Capacity
140 A <= 690 V AC IEC 60947-5-1 || 250 A <= 690 V DC IEC 60947-5-1
Product Certifications
IECEE CB Scheme || UL || CSA || CCC || EAC || UKCA
Environmental Characteristic
normal environment
Range
TeSys || TeSys Deca
Ambient Air Temperature For Storage
-60-80°C
Product Name
TeSys Deca
Permissible Short-Time Rating
100 A 60°C 1 s || 120 A 60°C 500 ms || 140 A 60°C 100 ms
Range Compatibility
TeSys D CAD || TeSys D LC1D || TeSys F LC1F || TeSys F CR1F || TeSys Deca CAD || TeSys Deca LC1D
Operating Altitude
9842.52 ft (3000 m)
Connections - Terminals
screw clamp terminals 1 1-2.5 mm²flexible with cable end || screw clamp terminals 1 1-2.5 mm²flexible without cable end || screw clamp terminals 2 1-2.5 mm²flexible with cable end || screw clamp terminals 2 1-2.5 mm²flexible without cable end || screw clamp terminals 1 1-2.5 mm²rigid || screw clamp terminals 2 1-2.5 mm²rigid || screw clamp terminals
Protective Treatment
TH IEC 60068
Ambient Air Temperature For Operation
-40-70°C
[Ue] Rated Operational Voltage
690 V AC 25...400 Hz
Ip Degree Of Protection
IP20 conforming to IEC 60529
Mechanical Durability
5 Mcycles
Pole Contact Composition
1 NO + 1 NC
Tightening Torque
1.7 N.m flat Ø 6 mm || 1.7 N.m Philips No 2 || 1.7 N.m pozidriv No 2
Minimum Switching Voltage
17 V
[Ith] Conventional Free Air Thermal Current
10 A 60°C
Non-Overlap Time
1.5 ms on de-energisation no overlap between NC and NO contact || 1.5 ms on energisation no overlap between NC and NO contact
Time Delay Range
10...180 s
Mounting Location
front
Timer Type
on delay
Auxiliary Contacts Operation
time delay
Insulation Resistance
> 10 MOhm
Standards
EN/IEC 60947-5-1 || GB/T 14048.5
Compatible with Manufacturer Model No.
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
Compatible with Mfr. Model No.
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
For Use with Mfr Model Number
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
Compatible Pump Manufacturer Part Number
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7
Compatible Mfr. Model Number
LC1D09B7, LC1D09BD, LC1D09F7, LC1D09M7, LC1D09P7, LC1D12B7, LC1D12BD, LC1D12M7, LC1D12P7, LC1D18B7, LC1D18BD, LC1D18M7, LC1D18P7, LC1D25B7, LC1D25BD, LC1D25M7, LC1D25P7, LC1D32B7, LC1D32M7, LC1D40AM7

Description

IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type On Delay, Maximum Voltage Rating 690V AC, Number of Normally Open Contacts 1, Number of Contacts 2, Compatible with Series TeSys Deca, Starter Mounting Location Front, Terminal Connection Type Screw Clamp Terminals, Maximum Operating Temperature 158 Degrees F, Time Delay - Minimum 10 sec, Time Delay - Maximum 180 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.