This item is Discontinued.

Schneider Electric Illuminated Multi-Head Operator, 22 mm, Rectangular ZB4BA73132

Illuminated Multi-Head Operator, 22 mm, Rectangular (Discontinued)

  • Mfr # ZB4BA73132
  • Zoro # G4561961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA73132
Zoro #
G4561961
UPC #
094720874164
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Multihead Operator
Number of Heads
3
Legend
I, II, Stop
Legend/Background Color
White/Green, White/Red
Type of Operator
(1) Extended Button, (2) Flush Buttons
Lamp Voltage
Module Not Included
Lamp Type
No Lamp Module Included
Number of Operators
3
NEMA Rating
13, 4X
Standards
CSA C22.2 No.14, EN/IEC 60947, UL 508
Head Material
Aluminum Zinc Alloy
Shape
Rectangular
Action
Momentary/Momentary/Momentary
Includes
White I on Green Background and White II on Green Background
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lamp Module Voltage
600V AC
IP Rating
IP66, IP69K
Lamp Module Type
No Lamp Module Included
Product Type
Multihead Operators
NEMA Enclosure Rating
13, 4X
Operator Illumination
Illuminated
Push Button Style
Extended, Flush

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Aluminum Zinc Alloy, Color Green/Green, NEMA Rating 13, 4X, IP Rating IP66, IP69K, Legend I, II, Stop, Legend/Background Color White/Green, White/Red, Standards CSA C22.2 No.14, EN/IEC 60947, UL 508, Includes White I on Green Background and White II on Green Background

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.