Illuminated Multi-Head Operator, 22 mm, Round (Discontinued)
- Mfr # ZB4BA721247
- Zoro # G2363518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB4BA721247
Zoro #
G2363518
UPC #
-
Country of Origin
France
Dimensions
Size
22 mm
Details
Item
Illuminated Multi-Head Operator
Number of Heads
3
Legend
Up Arrow/Down Arrow/Stop
Legend/Background Color
White/Black, White/Red
Type of Operator
(1) Extended Button, (2) Flush Buttons
Lamp Voltage
Module Not Included
Lamp Type
Module Not Included
NEMA Rating
13, 4X
Standards
CSA C22.2 No 14, EN/IEC 60947, UL 508
Head Material
Aluminum-Zinc Alloy
Action
Momentary
Shape
Round
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IP Rating
66, 69K
Description
Illuminated Multi-Head Operator, Number of Heads 3, Legend/Background Color White/Black, White/Red, Lamp Voltage Module Not Included, Lamp Type Module Not Included, Type of Operator (1) Extended Button, (2) Flush Buttons, Legend Up Arrow/Down Arrow/Stop, Size 22 mm, Action Momentary, Shape Round, NEMA Rating 13, 4X, IP Rating 66, 69K, Head Material Aluminum-Zinc Alloy, Standards CSA C22.2 No 14, EN/IEC 60947, UL 508
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.