This item is Discontinued.

Schneider Electric Illuminated Multi-Head Operator, 22 mm, Round ZB5AA73135

Illuminated Multi-Head Operator, 22 mm, Round (Discontinued)

  • Mfr # ZB5AA73135
  • Zoro # G2362827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AA73135
Zoro #
G2362827
UPC #
013227109791
Country of Origin
France

Dimensions

Size
22 mm

Details

Item
Illuminated Multi-Head Operator
Number of Heads
3
Legend/Background Color
White/Green, White/Red
Legend
+/-/Stop
Type of Operator
(1) Extended Button, (2) Flush Buttons
Lamp Voltage
Module Not Included
Lamp Type
Module Not Included
NEMA Rating
13, 4X
Standards
CSA C22.2 No 14, EN/IEC 60947, UL 508
Head Material
Plastic
Action
Momentary
Shape
Round
IP Rating
66, 69K
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

Illuminated Multi-Head Operator, Number of Heads 3, Legend/Background Color White/Green, White/Red, Lamp Voltage Module Not Included, Lamp Type Module Not Included, Type of Operator (1) Extended Button, (2) Flush Buttons, Legend +/-/Stop, Size 22 mm, Action Momentary, Shape Round, NEMA Rating 13, 4X, IP Rating 66, 69K, Head Material Plastic, Standards CSA C22.2 No 14, EN/IEC 60947, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.