This item is Discontinued.

Schneider Electric Monolithic illuminated push button, Harmony XB7, plastic, red, 22mm, integral LED, spring return, 24V AC DC, 1NC XB7NW34B2

Monolithic illuminated push button, Harmony XB7, plastic, red, 22mm, integral LED, spring return, 24V AC DC, 1NC (Discontinued)

  • Mfr # XB7NW34B2
  • Zoro # G1012759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NW34B2
Zoro #
G1012759
UPC #
-
Country of Origin
Indonesia

Dimensions

Cad Overall Height
29 mm
Cad Overall Depth
57.5 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm

Details

Item
Illum. P.B,Led,Spring Rtn,1Nc,Red,24V
Standards
CSA C22.2 No 14 || UL 508 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || JIS C8201-1
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Contact Operation
slow-break
Ambient Air Temperature For Storage
-40-70°C
Bulb Base
integral LED
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Electromagnetic Emission
class B EN 55011
[Us] Rated Supply Voltage
24 V AC/DC
Signalling Type
steady
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Shock Protection Class
class II IEC 61140
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Operator Profile
red projecting, unmarked
Contacts Type And Composition
1 NC
Mechanical Durability
300000 cycles
Product Or Component Type
illuminated push-button
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Nema Degree Of Protection
NEMA 12 UL 50 E
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Device Short Name
XB7
Electrical Reliability
λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Current Consumption
18 to 27 mA
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Terminals Description Iso N°1
(11-12)NC
Device Presentation
monolithic product
Operator Additional Information
with plain lens
Protective Treatment
TH
Service Life
70000 h at rated voltage and 25°C
Shape Of Signaling Unit Head
round
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
Light Source
LED
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Product Certifications
GOST || CCC
Type Of Operator
spring return
Range of Product
Harmony XB7

Description

Illum. P.B,Led,Spring Rtn,1Nc,Red,24V, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.