This item is Discontinued.

Schneider Electric Monolithic illuminated push button, Harmony XB7, plastic, green, 22mm, integral LED, spring return, 24V AC DC, 1NO XB7NW33B1

Monolithic illuminated push button, Harmony XB7, plastic, green, 22mm, integral LED, spring return, 24V AC DC, 1NO (Discontinued)

  • Mfr # XB7NW33B1
  • Zoro # G1012765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NW33B1
Zoro #
G1012765
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
29 mm
Width
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
57.5 mm

Details

Item
Illum. P.B,Led,Spring Rtn,1No,Green,2
Type of Operator
spring return
Standards
JIS C8201-5-1, IEC 60947-5-1, IEC 60947-1, UL 508, CSA C22.2 No 14, JIS C8201-1
Electrical Shock Protection Class
class II IEC 61140
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27, 30 gn 18 ms) half sine wave acceleration
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, 1 x 0.34...2 x 2.5 mm² without cable end IEC 60947-1
Protective Treatment
TH
Product or Component Type
illuminated push-button
Range of Product
Harmony XB7
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm, >= 30 x 40 mm support panel) plastic 2-6 mm
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Contact Operation
slow-break
Positive Opening
with (only NO)
Light Source
LED
Ip Degree of Protection
IP20 IEC 60529 rear face), IP65 IEC 60529 front face)
Operator Profile
green projecting, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 IEC 60947-1
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Contacts Type And Composition
1 NO
Supply Voltage Limits
19.2-30 V DC, 21.6-26.4 V AC
Terminals Description Iso N°1
(13-14)NO
Device Presentation
monolithic product
Ambient Air Temperature For Operation
-25-70°C
Short-Circuit Protection
4 A cartridge fuse gG IEC 60947-5-1
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Electromagnetic Emission
class B IEC 55011
Ambient Air Temperature For Storage
-40-70°C
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 IEC 60947-5-1 appendix C
Service Life
70000 h at rated voltage and 25°C
Device Short Name
XB7
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 IEC 60947-5-1, 0.22 A 125 V, DC-13, R300 IEC 60947-5-1, 0.3 A 240 V, AC-14, D300 IEC 60947-5-1, 0.6 A 120 V, AC-14, D300 IEC 60947-5-1
Shape of Screw Head
cross JIS No 1, cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Nema Degree of Protection
NEMA 12 UL 50 E
Bulb Base
integral LED
[Uimp] Rated Impulse Withstand Voltage
4 kV IEC 60947-1
Current Consumption
18...27 mA
Electrical Reliability
λ <= 10exp(-6) 17 V 5 mA IEC 60947-5-4
[Us] Rated Supply Voltage
24 V AC/DC
Mechanical Durability
300000 cycles
Shape of Signaling Unit Head
round
Signalling Type
steady
Nema Degree Of Protection
NEMA 12 UL 50 E
Product Certifications
CCC || GOST
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Type Of Operator
spring return
Shape Of Signaling Unit Head
round
Product Or Component Type
illuminated push-button
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)

Description

Illum. P.B,Led,Spring Rtn,1No,Green,2, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.