This item is Discontinued.

Schneider Electric Monolithic illuminated push button, Harmony XB7, plastic, yellow, 22mm, integral LED, spring return, 24V AC DC, 1NO XB7NW38B1

Monolithic illuminated push button, Harmony XB7, plastic, yellow, 22mm, integral LED, spring return, 24V AC DC, 1NO (Discontinued)

  • Mfr # XB7NW38B1
  • Zoro # G1012774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB7NW38B1
Zoro #
G1012774
UPC #
-
Country of Origin
Indonesia

Dimensions

Cad Overall Height
29 mm
Cad Overall Depth
57.5 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm

Details

Item
Illum. P.B,Led,Spring Rtn,1No,Yellow,
Standards
JIS C8201-5-1 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-1
Product Certifications
GOST || CCC
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Type Of Operator
spring return
Bulb Base
integral LED
Ambient Air Temperature For Operation
-25-70°C
Light Source
LED
Positive Opening
with (only NO)
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Service Life
70000 h at rated voltage and 25°C
Nema Degree Of Protection
NEMA 12 UL 50 E
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Contacts Type And Composition
1 NO
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Device Presentation
monolithic product
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Operator Profile
yellow projecting, unmarked
Contact Operation
slow-break
Mechanical Durability
300000 cycles
Electromagnetic Emission
class B EN 55011
Electrical Shock Protection Class
class II IEC 61140
Product Or Component Type
illuminated push-button
Device Short Name
XB7
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
[Us] Rated Supply Voltage
24 V AC/DC
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Current Consumption
18 to 27 mA
Signalling Type
steady
Shape Of Signaling Unit Head
round
Electrical Reliability
λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Range of Product
Harmony XB7

Description

Illum. P.B,Led,Spring Rtn,1No,Yellow,, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.