This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 22 mm, White/Black ZB5AW713

Illuminated Push Button Operator, 22 mm, White/Black (Discontinued)

  • Mfr # ZB5AW713
  • Zoro # G4720195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AW713
Zoro #
G4720195
UPC #
03389110666830
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Item
Mushroom Head Push Button
Basic Material
Plastic
Lamp Voltage
Dependent on Module Used
Type of Operator
40mm Mushroom Head
Lamp Type
LED
Color
White/Black
NEMA Rating
13, 4X
Bezel
Plastic
Standards
CE, CSA, RoHS, UL Listed
Action
Momentary
Head Material
Plastic
Bezel Material
Plastic
Lamp Module Type
Transformer
IP Rating
IP66
Lamp Module Voltage
Module Not Included
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, RoHS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.