This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, Green 9001SK2L38LG

Illuminated Push Button Operator, 30 mm, Green (Discontinued)

  • Mfr # 9001SK2L38LG
  • Zoro # G6369054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK2L38LG
Zoro #
G6369054
UPC #
785901611103
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Item
Illuminated Push Button Operator
Basic Material
Plastic
Legend
No legend
Lamp Voltage
120V AC
Type of Operator
No Guard
Lamp Type
Led
Color
Green
NEMA Rating
12, 3R, 4X
Bezel
Plastic
Standards
CE
Action
Momentary
Head Material
Metal
IP Rating
66
Lamp Module Voltage
120V AC
Terminal Connection
Pressure Plate
Lamp Module Type
Full Voltage

Description

Illuminated Push Button Operator, 30 mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 120V AC, Bezel Plastic, Color Green, Basic Material Plastic, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 120V AC, NEMA Rating 12, 3R, 4X, IP Rating 66, Legend No Legend, Standards CE, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.