This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, No Cap 9001K3L35

Illuminated Push Button Operator, 30 mm, No Cap (Discontinued)

  • Mfr # 9001K3L35
  • Zoro # G0839562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L35
Zoro #
G0839562
UPC #
785901690887
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Extended Push Button
Basic Material
Metal
Type of Operator
Extended Guarded Button
Lamp Voltage
24V AC/DC
Color
No Cap
Lamp Type
Incandescent
NEMA Rating
12, 3R, 4
Bezel
Metal
Standards
CE, CSA, UL Listed
Head Material
Metal
Action
Momentary
Bezel Material
Metal
Lamp Module Voltage
24V AC/DC
Lamp Module Type
Full Voltage
IP Rating
IP66
Terminal Connection
Pressure Plate
Replacement Lamp
2FMP7
NEMA Enclosure Rating
12, 3R, 4
Operator Illumination
Illuminated
Push Button Style
Extended
Operator Material
Metal

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color No Cap, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Incandescent Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.