Illuminated Push Button Operator, 30 mm, No Cap (Discontinued)
- Mfr # 9001SK1L32
- Zoro # G2223663
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SK1L32
Zoro #
G2223663
UPC #
785901178392
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Details
Item
Extended Push Button
Basic Material
Plastic
Type of Operator
Full Guarded Button
Lamp Voltage
12V AC
Color
No Cap
Lamp Type
Incandescent
NEMA Rating
12, 3R, 4X
Bezel
Plastic
Standards
CE, CSA, UL Listed
Head Material
Plastic
Action
Momentary
Bezel Material
Plastic
Lamp Module Type
Full Voltage
Lamp Module Voltage
12V AC/DC
Replacement Lamp
4VCW3
IP Rating
IP66
Terminal Connection
Pressure Plate
Operator Material
Plastic
Push Button Style
Extended
NEMA Enclosure Rating
12, 3R, 4X
Operator Illumination
Illuminated
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color No Cap, NEMA Rating 12, 3R, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Incandescent lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.