Illuminated Push Button Operator, 30mm, No Cap (Discontinued)
- Mfr # 9001SK2L5
- Zoro # G6369081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SK2L5
Zoro #
G6369081
UPC #
785901839354
Country of Origin
Mexico
Dimensions
Size
30mm
Details
Action
Momentary
Head Material
Metal
Lamp Voltage
6V AC
NEMA Rating
3R, 4X, 12
Lamp Type
incandescent
Type of Operator
No Guard
Color
No Cap
Legend
No legend
Bezel
Plastic
Item
Illuminated Push Button Operator
Replacement Lamp
4VCW2
Terminal Connection
Pressure Plate
IP Rating
66
Basic Material
Plastic
Standards
CE
Lamp Module Type
Transformer
Lamp Module Voltage
480V AC
Description
Illuminated Push Button Operator, 30mm, Momentary, Type of Operator No Guard, Head Material Metal, Lamp Module Voltage 480V AC, Bezel Plastic, Color No Cap, Basic Material Plastic, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6V AC, Replacement Lamp 4VCW2, NEMA Rating 3R, 4X, 12, IP Rating 66, Legend No Legend, Standards CE, Terminal Connection Pressure Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.