This item is Discontinued.

Schneider Electric Illuminated Push Button Operator, 30 mm, Red 9001K3L1R

Illuminated Push Button Operator, 30 mm, Red (Discontinued)

  • Mfr # 9001K3L1R
  • Zoro # G2657033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L1R
Zoro #
G2657033
UPC #
785901028390
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Metal
Lamp Voltage
6V AC
NEMA Rating
12, 3R, 4
Lamp Type
Incandescent
Type of Operator
Extended Guarded Button
Color
Red
Bezel
Metal
Item
Extended Push Button
Bezel Material
Metal
Basic Material
Metal
Terminal Connection
Pressure Plate
Lamp Module Type
Transformer
Standards
CE, CSA, UL Listed
Replacement Lamp
4VCW2
IP Rating
IP66
Lamp Module Voltage
120V AC
Operator Material
Metal
Operator Illumination
Illuminated
NEMA Enclosure Rating
12, 3R, 4
Push Button Style
Extended

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 12, 3R, 4, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Incandescent Lamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.