Illum Push Button Operator, 30mm, White

SCHNEIDER ELECTRIC| Zoro #: G1547533| Mfr #: 9001SKR9P1W

$212.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547533 Mfr #: 9001SKR9P1W
Size: 30mmIP Rating: 66
Standards: UL, CSA, CELegend: No legend
Replacement Lamp: 4VCW2NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Lamp Type: IncandescentLamp Module Voltage: 120VAC
Item: Illuminated Push Button OperatorLamp Module Type: Transformer
Color: WHITEBasic Material: Plastic
Action: Maintained Push / PullLamp Voltage: 6VAC
Head Material: PlasticBezel: Plastic
Type of Operator: 41mm Mushroom HeadTerminal Connection: Pressure Plate
Country of Origin (subject to change): Mexico

Product Description

Push Button Operator, Illuminated, Corrosion Resistant, Transformer Type, 30mm, Voltage 120, Mushroom, Color White, G1736174, Use with Contact Block G2547657, G1084596, G2671277, G2867234, G3438023, G1470217, 2EL93, G2420074, 2EL98, G3024621 or G0714411, Action Maintained, Push/Pull, Replacement Lamp 6B409, Type of Operator Single with One Pilot Light, NEMA Rating 4, 4X and 13, Material of Construction Plastic, Standards UL Types 4, 4X and 13, Includes Incandescent Lamp

Product Reviews

Save 15%. Sign up for Z-mail.