Zoro Homepage
This item is Discontinued.
Schneider Electric Illuminated Push Button Operator, 30mm, Yellow 9001K3L1Y

Illuminated Push Button Operator, 30mm, Yellow (Discontinued)

  • Mfr # 9001K3L1Y
  • Zoro # G0579083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K3L1Y
Zoro #
G0579083
UPC #
785901876878
Country of Origin
Mexico

Dimensions

Size
30mm
Panel Cutout Diameter
30 mm

Description

Extended Push Button, 30mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 3R, 4, 12, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Incandescent Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.