Push Button Operator, Flush, Momentary / Momentary Action, Not Applicable Release, Illuminated

  • Mfr # ZB5AW7A9
  • Zoro # G7248211
product price: 
$
36.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AW7A9
Zoro #
G7248211
UPC #
03389119043410
Country of Origin
Korea, Republic of

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Depth
1.18 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.97 in
Mounting Diameter
22 mm
Cad Overall Depth
30 mm
Cad Overall Width
30 mm
Cad Overall Height
50 mm
Fits Chest Size
Snap-Fit Assembly, Withstands Harsh Environments, Double Head

Details

Item
Multihead Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Lamp Type
No Lamp Module Included
IP Rating
IP66
NEMA Rating
13, 4X
Shape
Rectangular
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Legend/Background Color
Black
Type of Operator
(1) Light, (2) Flush Buttons
Lamp Voltage
Module Not Included
Series
XB5
Features
Snap-Fit Assembly, Withstands Harsh Environments, Double Head
Number of Operators
3
Product Type
Multihead Operators
Operating Temperature - Minimum
-13 Degrees F
Lamp Module Type
No Lamp Module Included
Operator Material
Plastic
Number of Indicator Lights
1
Bezel Material
Plastic
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Product Or Component Type
head for illuminated double-headed push-button
Station Name
XALD 1 cut-out
Operators Description
black pushes without cap
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-25-70°C
Ip Degree Of Protection
IP66 || IP67 || IP69 || IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Compatibility
integral LED
Operator Profile
without cap, 2 flush push-buttons - 1 central pilot light
Shape Of Signaling Unit Head
rectangular
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB5
Mechanical Durability
1000000 cycles
Device Presentation
basic sub-assemblies
Product Certifications
BV || UL Listed || CSA || LROS (Lloyds register of shipping) || DNV || GL
Number of Heads
2
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK05 IEC 50102
Electrical Shock Protection Class
class II IEC 60536

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Light, (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Legend/Background Color Black, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews