Zoro Homepage

Illuminated Multi-Head Operator, 22 mm, Rectangular

  • Mfr # ZB5AW7L3741

  • Zoro # G3524701


product price: $41.35
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Green; (1) Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AW7L3741
Zoro #
G3524701
UPC #
785901910091
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
50 mm
Cad Overall Depth
35 mm
Cad Overall Width
30 mm
Overall Height
1.97 in
Overall Depth
1.38 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
(1) Green; (1) Red
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Legend
I, O
Type of Operator
(1) Extended Button, (1) Flush Button
Number of Heads
2
Shape
Rectangular
Lamp Type
No Lamp Module Included
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Lamp Voltage
Module Not Included
Legend/Background Color
White/Green, White/Red
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Bezel Material
Plastic
Number of Operators
2
Series
XB5
Lamp Module Type
No Lamp Module Included
Product Type
Multihead Operators
Operators Description
green ''I'' - red ''O''
Product Or Component Type
head for illuminated double-headed push-button
Electrical Shock Protection Class
class II IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
1000000 cycles
Product Compatibility
integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
LROS (Lloyds register of shipping) || UL Listed || GL || CSA || DNV || BV
Ik Degree Of Protection
IK05 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Profile
1 flush - 1 projecting push-buttons - 1 central pilot light, green flush, I white) || red projecting, O white)
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
rectangular
Ambient Air Temperature For Operation
-25-70°C
Device Short Name
ZB5
Device Presentation
basic sub-assemblies
Station Name
XALD 1 cut-out
Head Type
standard
Ip Degree Of Protection
IP66 || IP69 || IP69K
Legend Color
White
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
Green/Red
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
1
Operator Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated

Description

Multihead Operator, 22 mm, Momentary/Momentary, Type of Operator (1) Extended Button, (1) Flush Button, Head Material Plastic, Bezel Material Plastic, Color Green/Red, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend I, O, Legend/Background Color White/Green, White/Red, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.