Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Multi-Head Operator, 22 mm, Round

  • Mfr # ZB4BA71124

  • Zoro # G6681464


product price: $53.79
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
(1) Black; (1) Red; (1) White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BA71124
Zoro #
G6681464
UPC #
013227109487
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.97 in
Overall Depth
1.38 in
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
(1) Black; (1) Red; (1) White
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Legend
Stop
Number of Heads
3
Type of Operator
(1) Extended Button, (2) Flush Buttons
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
Lamp Voltage
Module Not Included
Legend/Background Color
Black/White, White/Black, White/Red
Shape
Round
Number of Operators
3
Bezel Material
Metal
Series
XB4
Product Type
Multihead Operators
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Legend Background Color
Black/Red/White
Legend Color
Black/White
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Mechanical Durability
1000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP69 IEC 60529
Head Type
standard
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Shock Protection Class
class I IEC 60536
Product Or Component Type
head for triple-headed push-button
Ambient Air Temperature For Storage
-40-70°C
Operators Description
white ''up arrow'' - black ''down arrow'' - red ''STOP''
Device Short Name
ZB4
Ambient Air Temperature For Operation
-25-70°C
Operator Profile
red projecting, STOP white) || white flush, up arrow black) || black flush, down arrow white), 2 flush - 1 central projecting STOP push-buttons
Ik Degree Of Protection
IK06 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
LROS (Lloyds register of shipping) || DNV || UL Listed || GL || CSA || BV
Colour Of Marking
white marking when green, red or black caps || black marking when white caps
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Shape Of Signaling Unit Head
rectangular

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Metal, Bezel Material Metal, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Stop, Legend/Background Color Black/White, White/Black, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.