Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Multi-Head Operator, 22 mm, Round

  • Mfr # ZB5AA71124

  • Zoro # G2362809


product price: $42.35
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black; Red; White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA71124
Zoro #
G2362809
UPC #
013227109760
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in
Overall Depth
1.38 in
Overall Width
1.18 in
Cad Overall Height
50 mm
Mounting Diameter
22 mm
Cad Overall Depth
35 mm
Cad Overall Width
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Black; Red; White
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
13, 4X
Legend/Background Color
Black/White, White/Black, White/Red
Type of Operator
(1) Extended Button, (2) Flush Buttons
Shape
Round
Lamp Voltage
Module Not Included
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Legend
Stop
IP Rating
IP66
Features
Withstands Harsh Environments
Number of Operators
3
Series
XB5
Legend Color
Black/White
Product Type
Multihead Operators
Legend Background Color
Black/Red/White
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Bezel Material
Plastic
Operator Material
Plastic
Operators Description
white ''up arrow'' - black ''down arrow'' - red ''STOP''
Device Presentation
basic element
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Shock Protection Class
class II IEC 61140
Ik Degree Of Protection
IK05 IEC 50102
Operator Profile
red projecting, STOP white) || white flush, up arrow black) || black flush, down arrow white), 2 flush - 1 central projecting STOP push-buttons
Mechanical Durability
1000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
rectangular
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Head Type
standard
Product Or Component Type
head for triple-headed push-button
Ambient Air Temperature For Operation
-25-70°C
Ambient Air Temperature For Storage
-40-70°C
Station Name
XALD 1 cut-out
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Product Certifications
GL || CSA || LROS (Lloyds register of shipping) || DNV || UL Listed || BV
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Number of Heads
3
Device Short Name
XB5

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color White/Black, NEMA Rating 13, 4X, IP Rating IP66, Legend Stop, Legend/Background Color Black/White, White/Black, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.