Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Multi-Head Operator, 22 mm, Round

  • Mfr # ZB5AA73134

  • Zoro # G2362818


product price: $55.89
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AA73134
Zoro #
G2362818
UPC #
013227109784
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
50 mm
Cad Overall Depth
35 mm
Cad Overall Width
30 mm
Overall Height
1.97 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.38 in
Overall Width
1.18 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Green; Red
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Number of Heads
3
IP Rating
IP66
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEMA Rating
13, 4X
Legend/Background Color
White/Green, White/Red
Type of Operator
(1) Extended Button, (2) Flush Buttons
Shape
Round
Lamp Voltage
Module Not Included
Legend
Stop
Number of Operators
3
Bezel Material
Plastic
Series
XB5
Features
Withstands Harsh Environments
Legend Color
White
Product Type
Multihead Operators
Operators Description
green ''up arrow'' - green ''down arrow'' - red ''STOP''
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP67 IEC 60529 || IP69 IEC 60529 || IP69K
Shape Of Signaling Unit Head
rectangular
Product Certifications
GL || BV || LROS (Lloyds register of shipping) || CSA || UL Listed || DNV
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
1000000 cycles
Station Name
XALD 1 cut-out
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK05 IEC 50102
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Product Or Component Type
head for triple-headed push-button
Head Type
standard
Device Short Name
XB5
Electrical Shock Protection Class
class II IEC 61140
Operator Profile
red projecting, STOP white) || green flush, down arrow white) || green flush, up arrow white), 2 flush - 1 central projecting STOP push-buttons
Ambient Air Temperature For Operation
-25-70°C
Operator Material
Plastic
Legend Background Color
Green/Red
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F

Description

Multihead Operator, 22 mm, Momentary/Momentary/Momentary, Type of Operator (1) Extended Button, (2) Flush Buttons, Head Material Plastic, Bezel Material Plastic, Color Green/Green, NEMA Rating 13, 4X, IP Rating IP66, Legend Stop, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.