Illuminated Push Button, 16 mm, 1 NO/1 NC, Red (Discontinued)
- Mfr # XB6DE4B5B
- Zoro # G3466715
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XB6DE4B5B
Zoro #
G3466715
UPC #
785901357582
Country of Origin
Mexico
Dimensions
Size
16 mm
Details
Action
Momentary
Legend/Background Color
No Legend
NEMA Rating
13, 4, 4X
Lamp Voltage
12 to 24V AC/DC
Lamp Type
LED
Type of Operator
Square Push Button
Contact Form
1 NO/1 NC
Color
Red
Legend
No Legend
Bezel
Plastic
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
IP Rating
65
Lamp Module Voltage
12 to 24V AC/DC
Basic Material
Plastic
Terminal Connection
Quick Connect
Contact Type
1NO/1NC
NEMA Contact Rating Designation
B300/R300
Legend Markings
No Legend
Standards
CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C 4520, JIS C 852
Voltage
12 to 24V AC/DC
Description
Illuminated Push Button, 16 mm, Momentary, Type of Operator Square Push Button, Basic Material Plastic, 1 NO/1 NC Contact Form, Plastic Bezel, Color Red, Lamp Module Voltage 12 to 24V AC/DC, Lamp Type LED, Lamp Voltage 12 to 24V AC/DC, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Contact Rating Designation B300/R300, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating 65, Legend No Legend, Legend/Background Color No Legend
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.