This item is Discontinued.

Schneider Electric Illuminated Push Button, 16 mm, 1 NO/1 NC, Yellow XB6DE5B5B

Illuminated Push Button, 16 mm, 1 NO/1 NC, Yellow (Discontinued)

  • Mfr # XB6DE5B5B
  • Zoro # G3463373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB6DE5B5B
Zoro #
G3463373
UPC #
785901357605
Country of Origin
Mexico

Dimensions

Size
16 mm
Panel Cutout Diameter
16 mm

Details

Action
Momentary
Legend/Background Color
No Legend
Lamp Voltage
12 to 24V AC/DC
NEMA Rating
13, 4, 4X
Lamp Type
LED
Type of Operator
Square Push Button
Color
Yellow
Contact Form
1NO/1NC
Bezel
Plastic
Number of Operators
1
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Item
Illuminated Push Button
Bezel Material
Plastic
Lamp Module Voltage
12 to 24V AC/DC
IP Rating
IP65
Basic Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852
Contact Type
1NO/1NC
Terminal Connection
Quick Connect
Voltage
12 to 24V AC/DC
Legend Markings
No Legend
NEMA Contact Rating Designation
B300/R300
Product Type
Push Button Operators
NEMA Enclosure Rating
13, 4, 4X
Push Button Style
Extended
Head Color
Yellow
Operator Material
Plastic
Legend Background Color
No Legend

Description

Illuminated Push Button, 16 mm, Momentary Action, Square Push Button Type of Operator, Contact Form 1NO/1NC, Bezel Plastic, Color Yellow, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Contact Rating Designation B300/R300, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C4520, JIS C852

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.