This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, White 9001K2L1WH13

Illuminated Push Button, 30 mm, 1NO/1NC, White (Discontinued)

  • Mfr # 9001K2L1WH13
  • Zoro # G2432595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001K2L1WH13
Zoro #
G2432595
UPC #
785901028000
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Action
Momentary
Head Material
Metal
Lamp Voltage
6V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
Round Button
Lamp Type
Incandescent
Color
White
Contact Form
1NO/1NC
Bezel
Chrome Plated Zinc Die Cast
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Bezel Material
Chrome Plated Zinc Die Cast
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. 755
Contact Type
1NO/1NC
Lamp Module Type
Transformer
Terminal Connection
Pressure Plate
Basic Material
Metal
Standards
CE, CSA, UL Listed
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66
Voltage
120V AC
Product Type
Push Button Operators
Operator Material
Metal
Head Color
White
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color White, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.