This item is Discontinued.

Schneider Electric Illuminated Push Button, 30 mm, 1NO/1NC, White 9001SK1L1WH13

Illuminated Push Button, 30 mm, 1NO/1NC, White (Discontinued)

  • Mfr # 9001SK1L1WH13
  • Zoro # G6373577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SK1L1WH13
Zoro #
G6373577
UPC #
785901167952
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Voltage
6V AC
Lamp Type
incandescent
Type of Operator
Round Button
Contact Form
1NO/1NC
Color
White
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Item
Illuminated Push Button
Contact Rating
10A @ 600V AC
Contact Type
1NO/1NC
IP Rating
66
Basic Material
Plastic
Voltage
110 to 120V
NEMA Contact Rating Designation
A600/Q600
Standards
CE, CSA, UL
Replacement Lamp
Mfr. No. 755
Lamp Module Type
Transformer
Lamp Module Voltage
120V AC
Terminal Connection
Pressure Plate

Description

Illuminated Push Button, 30 mm, Momentary, Type of Operator Round Button, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Corrosion Resistant Thermoplastic Bezel, Color White, Lamp Module Voltage 120V AC, Lamp Module Type Transformer, Lamp Type Incandescent, Lamp Voltage 6V AC, Replacement Lamp Mfr. No. 755, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating 66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.