Illuminated Push Button, 30 mm, 1NO/1NC, White (Discontinued)
- Mfr # 9001SK1L38LWWH13
- Zoro # G6373735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9001SK1L38LWWH13
Zoro #
G6373735
UPC #
785901514923
Country of Origin
Mexico
Dimensions
Size
30 mm
Details
Action
Momentary
Head Material
Plastic
Lamp Voltage
120V AC
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Lamp Type
Led
Type of Operator
Round Guarded Button
Contact Form
1NO/1NC
Color
White
Bezel
Corrosion Resistant Thermoplastic
Number of Operators
1
Contact Rating
10A @ 600V AC
Item
Illuminated Push Button
Standards
CE, CSA, UL
Replacement Lamp
Mfr. No. 65088-052-14
Terminal Connection
Pressure Plate
Basic Material
Plastic
Contact Type
1NO/1NC
Lamp Module Type
Full Voltage
IP Rating
66
NEMA Contact Rating Designation
A600/Q600
Lamp Module Voltage
120V AC
Voltage
120V AC/DC
Description
Illuminated Push Button, 30 mm, Momentary, Type of Operator Round Guarded Button, Basic Material Plastic, Plastic Head Material, 1NO/1NC Contact Form, Corrosion Resistant Thermoplastic Bezel, Color White, Lamp Module Voltage 120V AC, Lamp Module Type Full Voltage, Lamp Type LED, Lamp Voltage 120V AC, Replacement Lamp Mfr. No. 65088-052-14, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating 66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.